Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19231110
  • Zoro # G824893427

product price: 
$
3,374.99
/ea
Free Shipping & Returns

Key Features

Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Overall Height
4 in
Bearing Lubrication
Relubricateable
Housing Material
Cast Iron
Internal Clearance
C2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19231110
Zoro #
G824893427
UPC #
-
Country of Origin
United States
Item
Mounted Roller Bearing
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Bearing Lubrication
Relubricateable
Housing Material
Cast Iron
Internal Clearance
C2
Housing Type
Circular
Housing Material Grade
Class 30
Static Radial Load Capacity
126,000 lbf
Self Lubricating Bearing
No
Shaft Locking Type
Set Screws
Included Bearing
SLAA22-110
Bore Type
Cylindrical
Seal Type
Standard Triple Lip Contact Seal
Bearing Insert Material
Alloy Steel
Maximum Speed
1,150 RPM
Expansion Type
Fixed
Number of Rows
2
Maximum Misalignment Angle
1.5 Degrees
Series
M2000
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Closure
Double Sealed
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Maximum Temperature
250 Degrees F
Seal Material
Nitrile
Lubrication Openings
Zirc Fitting
Split Housing
Not Split
Lubricant Material
Lithium Complex Grease - NLGI #2
Number of Mount Holes
4
Load Direction
Radial
Minimum Temperature
0 Degrees F
Bearing Material Grade
AISI 52100
Includes Bearing Cap
Bearing Cap Not Included
System of Measurement
Metric
Dynamic Load Capacity
91,700 lbf

Description

Mounted Roller Bearing, Back Side to Center Width 1.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 110 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLAA22-110, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,150 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.