Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19231125
  • Zoro # G024892787

product price: 
$
4,670.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Cast Iron
Includes Bearing Cap
Bearing Cap Not Included
Lubrication Openings
Zirc Fitting
Pilot Diameter
11 in
Mount Hole Size
7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19231125
Zoro #
G024892787
UPC #
-
Country of Origin
United States

Dimensions

Pilot Diameter
11 in
Mount Hole Size
7/8 in
Mount Hole Center-to-Center Height
6 3/8 in
Mounting Bolt Size
7/8 in
Overall Diameter
14.75 in
Mount Hole Center-to-Center Length
12 3/4 in
Back Side to Center Width
1.75 in
Overall Height
5 3/4 in
Flange Thickness
1 1/4 in
Bore Diameter
125 mm
Bolt Circle Diameter
12.75 in
Bore Diameter Tolerance
+0.000 in to -0.0015 in
Overall Width
14 3/4 in
Overall Length
14 3/4 in

Details

Item
Mounted Roller Bearing
Housing Material
Cast Iron
Includes Bearing Cap
Bearing Cap Not Included
Lubrication Openings
Zirc Fitting
Series
M2000
Bore Type
Cylindrical
Closure
Double Sealed
Expansion Type
Fixed
Lubricant Material
Lithium Complex Grease - NLGI #2
Bearing Lubrication
Relubricateable
Housing Material Grade
Class 30
Included Bearing
SLAA26-125
Number of Mount Holes
6
Bearing Insert Material
Alloy Steel
Internal Clearance
C2
Minimum Temperature
0 Degrees F
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Maximum Speed
900 RPM
Number of Rows
2
System of Measurement
Metric
Seal Material
Nitrile
Split Housing
Not Split
Shaft Locking Type
Set Screws
Seal Type
Standard Triple Lip Contact Seal
Housing Type
Circular
Maximum Temperature
250 Degrees F
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Dynamic Load Capacity
123,000 lbf
Maximum Misalignment Angle
1.5 Degrees
Bearing Material Grade
AISI 52100
Static Radial Load Capacity
180,000 lbf
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Load Direction
Radial
Self Lubricating Bearing
No

Description

Mounted Roller Bearing, Back Side to Center Width 1.75 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 125 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLAA26-125, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 900 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews