Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19231130
  • Zoro # G724893121

product price: 
$
4,670.99
/ea
Free Shipping & Returns

Key Features

Bore Diameter
130 mm
Static Radial Load Capacity
180,000 lbf
Expansion Type
Fixed
Includes Bearing Cap
Bearing Cap Not Included
Load Direction
Radial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19231130
Zoro #
G724893121
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
130 mm
Bore Diameter Tolerance
+0.000 in to -0.0015 in
Flange Thickness
1 1/4 in
Mount Hole Center-to-Center Height
6 3/8 in
Mounting Bolt Size
7/8 in
Overall Height
5 3/4 in
Mount Hole Size
7/8 in
Overall Width
14 3/4 in
Pilot Diameter
11 in
Overall Length
14 3/4 in
Mount Hole Center-to-Center Length
12 3/4 in
Overall Diameter
14.75 in
Bolt Circle Diameter
12.75 in
Back Side to Center Width
1.75 in

Details

Item
Mounted Roller Bearing
Static Radial Load Capacity
180,000 lbf
Expansion Type
Fixed
Includes Bearing Cap
Bearing Cap Not Included
Load Direction
Radial
System of Measurement
Metric
Dynamic Load Capacity
123,000 lbf
Split Housing
Not Split
Maximum Temperature
250 Degrees F
Maximum Misalignment Angle
1.5 Degrees
Seal Material
Nitrile
Bearing Lubrication
Relubricateable
Lubrication Openings
Zirc Fitting
Internal Clearance
C2
Housing Material Grade
Class 30
Maximum Speed
900 RPM
Number of Mount Holes
6
Number of Rows
2
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Closure
Double Sealed
Included Bearing
SLAA26-130
Seal Type
Standard Triple Lip Contact Seal
Housing Type
Circular
Bearing Insert Material
Alloy Steel
Lubricant Material
Lithium Complex Grease - NLGI #2
Minimum Temperature
0 Degrees F
Shaft Locking Type
Set Screws
Series
M2000
Housing Material
Cast Iron
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Bearing Material Grade
AISI 52100
Bore Type
Cylindrical
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Self Lubricating Bearing
No

Description

Mounted Roller Bearing, Back Side to Center Width 1.75 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 130 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLAA26-130, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 900 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.