Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19131080
  • Zoro # G224893379

product price: 
$
1,393.99
/ea
Free Shipping & Returns

Key Features

Maximum Speed
1,300 RPM
Bearing Material Grade
AISI 52100
Bore Type
Cylindrical
Self Lubricating Bearing
No
Bore Diameter Tolerance
+0.000 in to -0.0010 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19131080
Zoro #
G224893379
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter Tolerance
+0.000 in to -0.0010 in
Flange Thickness
15/16 in
Mount Hole Size
3/4 in
Back Side to Center Width
1.25 in
Bore Diameter
80 mm
Overall Height
3 1/4 in
Mount Hole Center-to-Center Height
6 3/32 in
Pilot Diameter
7.375 in
Overall Length
10 1/4 in
Mount Hole Center-to-Center Length
8 5/8 in
Overall Width
10 1/4 in
Mounting Bolt Size
3/4 in
Bolt Circle Diameter
8.625 in
Overall Diameter
10.25 in

Details

Item
Mounted Roller Bearing
Maximum Speed
1,300 RPM
Bearing Material Grade
AISI 52100
Bore Type
Cylindrical
Self Lubricating Bearing
No
Included Bearing
SLA18-080
Load Direction
Radial
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Shaft Locking Type
Set Screws
Expansion Type
Expansion
Static Radial Load Capacity
76,400 lbf
Dynamic Load Capacity
56,900 lbf
Internal Clearance
C2
Lubricant Material
Lithium Complex Grease - NLGI #2
Bearing Lubrication
Relubricateable
Housing Material
Cast Iron
Housing Type
Circular
Seal Material
Nitrile
Number of Rows
2
Maximum Misalignment Angle
1.5 Degrees
Maximum Temperature
250 Degrees F
Bearing Insert Material
Alloy Steel
System of Measurement
Metric
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Number of Mount Holes
4
Minimum Temperature
0 Degrees F
Seal Type
Standard Triple Lip Contact Seal
Series
M2000
Lubrication Openings
Zirc Fitting
Split Housing
Not Split
Closure
Double Sealed
Includes Bearing Cap
Bearing Cap Not Included
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Housing Material Grade
Class 30

Description

Mounted Roller Bearing, Back Side to Center Width 1.25 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 80 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLA18-080, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,300 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews