Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 29211070
  • Zoro # G324892739

product price: 
$
1,005.99
/ea
Free Shipping & Returns

Key Features

Maximum Temperature
250 Degrees F
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Bearing Lubrication
Relubricateable
Bolt Circle Diameter
8.485 in
Bearing Insert Material
Alloy Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
29211070
Zoro #
G324892739
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter Tolerance
+0.000 in to -0.0010 in
Bolt Circle Diameter
8.485 in
Overall Height
3 15/16 in
Mount Hole Size
3/4 in
Flange Thickness
1 5/8 in
Bore Diameter
70 mm
Mount Hole Center-to-Center Height
6 in
Mount Hole Center-to-Center Length
8 31/64 in
Overall Width
7 3/4 in
Mounting Bolt Size
3/4 in
Overall Length
7 3/4 in
Pilot Diameter
6.5 in

Details

Item
Mounted Roller Bearing
Maximum Temperature
250 Degrees F
Bearing Lubrication
Relubricateable
Bearing Insert Material
Alloy Steel
Maximum Speed
1,600 RPM
Static Radial Load Capacity
46,800 lbf
Self Lubricating Bearing
No
Series
ME2000
Maximum Misalignment Angle
1.5 Degrees
Dynamic Load Capacity
35,500 lbf
Housing Material Grade
Class 30
Number of Rows
2
Load Direction
Radial
System of Measurement
Metric
Housing Type
Square
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Closure
Double Sealed
Internal Clearance
C2
Split Housing
Not Split
Included Bearing
SLA15-070
Minimum Temperature
0 Degrees F
Number of Mount Holes
4
Seal Material
Nitrile
Includes Bearing Cap
Bearing Cap Not Included
Seal Type
Standard Triple Lip Contact Seal
Housing Material
Cast Iron
Expansion Type
Fixed
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Lubricant Material
Lithium Complex Grease - NLGI #2
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Bore Type
Cylindrical
Lubrication Openings
Zirc Fitting
Shaft Locking Type
Set Screws
Bearing Material Grade
AISI 52100

Description

Mounted Roller Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 70 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA15-070, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,600 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.