Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19331040
  • Zoro # G024892916

product price: 
$
624.99
/ea
Free Shipping & Returns

Key Features

Minimum Temperature
0 Degrees F
Bearing Insert Material
Alloy Steel
Self Lubricating Bearing
No
Split Housing
Not Split
Number of Mount Holes
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19331040
Zoro #
G024892916
UPC #
-
Country of Origin
United States
Item
Mounted Roller Bearing
Minimum Temperature
0 Degrees F
Bearing Insert Material
Alloy Steel
Self Lubricating Bearing
No
Split Housing
Not Split
Number of Mount Holes
4
Number of Rows
2
Static Radial Load Capacity
33,000 lbf
Housing Type
Circular
Includes Bearing Cap
Bearing Cap Not Included
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Internal Clearance
C2
Lubricant Material
Lithium Complex Grease - NLGI #2
Shaft Locking Type
Set Screws
Bearing Lubrication
Relubricateable
Expansion Type
Fixed
Maximum Speed
2,800 RPM
Dynamic Load Capacity
7,860 lbf
Housing Material
Cast Iron
Maximum Temperature
250 Degrees F
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Closure
Double Sealed
Housing Material Grade
Class 30
Lubrication Openings
Zirc Fitting
Seal Type
Standard V-Guard Contact Seal
Bore Type
Cylindrical
Seal Material
Nitrile
System of Measurement
Metric
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Included Bearing
NPE22157DEE-401C4
Maximum Misalignment Angle
0.05 Degrees
Series
Type E
Bearing Material Grade
AISI 52100
Load Direction
Radial, Thrust

Description

Mounted Roller Bearing, Back Side to Center Width 1.375 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 40 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing NPE22157DEE-401C4, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,800 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.