Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 29111050
  • Zoro # G224893638

product price: 
$
527.99
/ea
Free Shipping & Returns

Key Features

Mount Hole Center-to-Center Length
6 11/64 in
Number of Mount Holes
4
Closure
Double Sealed
Overall Height
3 3/32 in
Maximum Misalignment Angle
1.5 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
29111050
Zoro #
G224893638
UPC #
-
Country of Origin
United States

Dimensions

Mount Hole Center-to-Center Length
6 11/64 in
Overall Height
3 3/32 in
Flange Thickness
1 3/16 in
Mounting Bolt Size
1/2 in
Bore Diameter
50 mm
Mount Hole Center-to-Center Height
4 3/8 in
Pilot Diameter
4.5 in
Overall Length
5 5/8 in
Overall Width
5 5/8 in
Bore Diameter Tolerance
+0.000 in to -0.0005 in
Bolt Circle Diameter
6.187 in
Mount Hole Size
1/2 in

Details

Item
Mounted Roller Bearing
Number of Mount Holes
4
Closure
Double Sealed
Maximum Misalignment Angle
1.5 Degrees
Bearing Lubrication
Relubricateable
Dynamic Load Capacity
19,000 lbf
Self Lubricating Bearing
No
Maximum Speed
2,400 RPM
Bore Type
Cylindrical
Housing Material
Cast Iron
Seal Type
Standard Triple Lip Contact Seal
Bearing Material Grade
AISI 52100
Seal Material
Nitrile
Lubricant Material
Lithium Complex Grease - NLGI #2
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Static Radial Load Capacity
22,500 lbf
Internal Clearance
C2
System of Measurement
Metric
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Included Bearing
SLA10-050
Shaft Locking Type
Set Screws
Load Direction
Radial
Minimum Temperature
0 Degrees F
Maximum Temperature
250 Degrees F
Series
ME2000
Housing Type
Square
Lubrication Openings
Zirc Fitting
Expansion Type
Expansion
Bearing Insert Material
Alloy Steel
Includes Bearing Cap
Bearing Cap Not Included
Split Housing
Not Split
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Number of Rows
2
Housing Material Grade
Class 30

Description

Mounted Roller Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 50 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA10-050, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,400 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.