Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 29111060
  • Zoro # G124893929

product price: 
$
670.99
/ea
Free Shipping & Returns

Key Features

Includes Bearing Cap
Bearing Cap Not Included
Shaft Locking Type
Set Screws
Overall Height
3 9/16 in
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Bearing Insert Material
Alloy Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
29111060
Zoro #
G124893929
UPC #
-
Country of Origin
United States
Item
Mounted Roller Bearing
Includes Bearing Cap
Bearing Cap Not Included
Shaft Locking Type
Set Screws
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Bearing Insert Material
Alloy Steel
Bore Type
Cylindrical
Included Bearing
SLA13-060
Closure
Double Sealed
Maximum Speed
1,800 RPM
Housing Material
Cast Iron
Seal Type
Standard Triple Lip Contact Seal
Internal Clearance
C2
Dynamic Load Capacity
33,300 lbf
Split Housing
Not Split
Expansion Type
Expansion
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Lubricant Material
Lithium Complex Grease - NLGI #2
Seal Material
Nitrile
Bearing Lubrication
Relubricateable
Self Lubricating Bearing
No
Series
ME2000
Number of Rows
2
Lubrication Openings
Zirc Fitting
Housing Type
Square
Static Radial Load Capacity
41,100 lbf
Maximum Misalignment Angle
1.5 Degrees
Number of Mount Holes
4
System of Measurement
Metric
Bearing Material Grade
AISI 52100
Maximum Temperature
250 Degrees F
Minimum Temperature
0 Degrees F
Housing Material Grade
Class 30
Load Direction
Radial

Description

Mounted Roller Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 60 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA13-060, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,800 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.