Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 29231055
  • Zoro # G624893474

product price: 
$
633.99
/ea
Free Shipping & Returns

Key Features

Overall Height
2 7/16 in
Expansion Type
Fixed
System of Measurement
Metric
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Housing Type
Circular
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
29231055
Zoro #
G624893474
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 7/16 in
Flange Thickness
1/2 in
Mount Hole Center-to-Center Height
4 1/4 in
Overall Length
7 1/8 in
Overall Diameter
7.125 in
Pilot Diameter
5 in
Mount Hole Center-to-Center Length
6 in
Bore Diameter
55 mm
Mounting Bolt Size
1/2 in
Overall Width
7 1/8 in
Back Side to Center Width
1 in
Bolt Circle Diameter
6 in
Mount Hole Size
1/2 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in

Details

Item
Mounted Roller Bearing
Expansion Type
Fixed
System of Measurement
Metric
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Housing Type
Circular
Series
ME2000
Load Direction
Radial
Includes Bearing Cap
Bearing Cap Not Included
Bearing Insert Material
Alloy Steel
Maximum Speed
2,150 RPM
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Maximum Misalignment Angle
1.5 Degrees
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
26,500 lbf
Lubricant Material
Lithium Complex Grease - NLGI #2
Shaft Locking Type
Set Screws
Self Lubricating Bearing
No
Number of Rows
2
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Number of Mount Holes
4
Bearing Material Grade
AISI 52100
Seal Material
Nitrile
Bearing Lubrication
Relubricateable
Minimum Temperature
0 Degrees F
Bore Type
Cylindrical
Closure
Double Sealed
Included Bearing
SLA11-055
Lubrication Openings
Zirc Fitting
Seal Type
Standard Triple Lip Contact Seal
Housing Material Grade
Class 30
Internal Clearance
C2
Split Housing
Not Split
Dynamic Load Capacity
22,400 lbf
Housing Material
Cast Iron

Description

Mounted Roller Bearing, Back Side to Center Width 1 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 55 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLA11-055, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,150 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.