Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 29111100
  • Zoro # G224892815

product price: 
$
1,721.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Material
Alloy Steel
Housing Material
Cast Iron
Mount Hole Center-to-Center Height
7 3/4 in
Bearing Lubrication
Relubricateable
Maximum Temperature
250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
29111100
Zoro #
G224892815
UPC #
-
Country of Origin
United States

Dimensions

Mount Hole Center-to-Center Height
7 3/4 in
Pilot Diameter
8.437 in
Overall Length
10 1/4 in
Flange Thickness
2 1/8 in
Overall Width
10 1/4 in
Mounting Bolt Size
7/8 in
Mount Hole Size
7/8 in
Bore Diameter
100 mm
Overall Height
5 5/8 in
Mount Hole Center-to-Center Length
10 61/64 in
Bolt Circle Diameter
10.96 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in

Details

Item
Mounted Roller Bearing
Bearing Insert Material
Alloy Steel
Housing Material
Cast Iron
Bearing Lubrication
Relubricateable
Maximum Temperature
250 Degrees F
Seal Type
Standard Triple Lip Contact Seal
Housing Material Grade
Class 30
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Load Direction
Radial
Included Bearing
SLA20
Internal Clearance
C2
Bore Type
Cylindrical
Includes Bearing Cap
Bearing Cap Not Included
Number of Rows
2
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Self Lubricating Bearing
No
Lubricant Material
Lithium Complex Grease - NLGI #2
Expansion Type
Expansion
Maximum Speed
1,200 RPM
Closure
Double Sealed
Lubrication Openings
Zirc Fitting
Number of Mount Holes
4
Minimum Temperature
0 Degrees F
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Bearing Material Grade
AISI 52100
Housing Type
Square
Static Radial Load Capacity
93,300 lbf
Maximum Misalignment Angle
1.5 Degrees
Seal Material
Nitrile
System of Measurement
Metric
Shaft Locking Type
Set Screws
Series
ME2000
Dynamic Load Capacity
69,900 lbf
Split Housing
Not Split

Description

Mounted Roller Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 100 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA20, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,200 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews