Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 29211060
  • Zoro # G224892969

product price: 
$
670.99
/ea
Free Shipping & Returns

Key Features

Mount Hole Center-to-Center Height
5 3/8 in
Maximum Temperature
250 Degrees F
Included Bearing
SLA13-060
Load Direction
Radial
Mount Hole Size
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
29211060
Zoro #
G224892969
UPC #
-
Country of Origin
United States

Dimensions

Mount Hole Center-to-Center Height
5 3/8 in
Mount Hole Size
5/8 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Mounting Bolt Size
5/8 in
Bolt Circle Diameter
7.601 in
Bore Diameter
60 mm
Mount Hole Center-to-Center Length
7 19/32 in
Pilot Diameter
5.75 in
Overall Length
6 7/8 in
Overall Height
3 9/16 in
Overall Width
6 7/8 in
Flange Thickness
1 1/2 in

Details

Item
Mounted Roller Bearing
Maximum Temperature
250 Degrees F
Included Bearing
SLA13-060
Load Direction
Radial
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Shaft Locking Type
Set Screws
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Bearing Insert Material
Alloy Steel
Expansion Type
Fixed
Bearing Lubrication
Relubricateable
Maximum Speed
1,800 RPM
Series
ME2000
Minimum Temperature
0 Degrees F
Number of Rows
2
Self Lubricating Bearing
No
Housing Type
Square
Includes Bearing Cap
Bearing Cap Not Included
System of Measurement
Metric
Internal Clearance
C2
Bearing Material Grade
AISI 52100
Closure
Double Sealed
Bore Type
Cylindrical
Lubricant Material
Lithium Complex Grease - NLGI #2
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Split Housing
Not Split
Dynamic Load Capacity
33,300 lbf
Housing Material
Cast Iron
Housing Material Grade
Class 30
Maximum Misalignment Angle
1.5 Degrees
Seal Type
Standard Triple Lip Contact Seal
Static Radial Load Capacity
41,100 lbf
Lubrication Openings
Zirc Fitting
Number of Mount Holes
4
Seal Material
Nitrile

Description

Mounted Roller Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 60 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA13-060, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,800 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews