Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 29211075
  • Zoro # G924892764

product price: 
$
1,005.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3 15/16 in
Housing Material Grade
Class 30
Mount Hole Size
3/4 in
Housing Material
Cast Iron
Static Radial Load Capacity
46,800 lbf
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
29211075
Zoro #
G924892764
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 15/16 in
Mount Hole Size
3/4 in
Overall Width
7 3/4 in
Pilot Diameter
6.5 in
Mounting Bolt Size
3/4 in
Bolt Circle Diameter
8.485 in
Overall Length
7 3/4 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Bore Diameter
75 mm
Mount Hole Center-to-Center Height
6 in
Flange Thickness
1 5/8 in
Mount Hole Center-to-Center Length
8 31/64 in

Details

Item
Mounted Roller Bearing
Housing Material Grade
Class 30
Housing Material
Cast Iron
Static Radial Load Capacity
46,800 lbf
Seal Material
Nitrile
Lubricant Material
Lithium Complex Grease - NLGI #2
System of Measurement
Metric
Internal Clearance
C2
Bearing Insert Material
Alloy Steel
Minimum Temperature
0 Degrees F
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Maximum Speed
1,600 RPM
Lubrication Openings
Zirc Fitting
Maximum Misalignment Angle
1.5 Degrees
Closure
Double Sealed
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Bearing Material Grade
AISI 52100
Self Lubricating Bearing
No
Maximum Temperature
250 Degrees F
Shaft Locking Type
Set Screws
Bearing Lubrication
Relubricateable
Number of Mount Holes
4
Bore Type
Cylindrical
Includes Bearing Cap
Bearing Cap Not Included
Split Housing
Not Split
Housing Type
Square
Included Bearing
SLA15-075
Dynamic Load Capacity
35,500 lbf
Expansion Type
Fixed
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Number of Rows
2
Series
ME2000
Seal Type
Standard Triple Lip Contact Seal
Load Direction
Radial

Description

Mounted Roller Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 75 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA15-075, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,600 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.