Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 29211100
  • Zoro # G124892854

product price: 
$
1,721.99
/ea
Free Shipping & Returns

Key Features

Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Bolt Circle Diameter
10.96 in
Flange Thickness
2 1/8 in
Self Lubricating Bearing
No
Maximum Temperature
250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
29211100
Zoro #
G124892854
UPC #
-
Country of Origin
United States

Dimensions

Bolt Circle Diameter
10.96 in
Flange Thickness
2 1/8 in
Mount Hole Center-to-Center Length
10 61/64 in
Mounting Bolt Size
7/8 in
Bore Diameter
100 mm
Pilot Diameter
8.437 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Overall Length
10 1/4 in
Mount Hole Center-to-Center Height
7 3/4 in
Overall Width
10 1/4 in
Overall Height
5 5/8 in
Mount Hole Size
7/8 in

Details

Item
Mounted Roller Bearing
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Self Lubricating Bearing
No
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
69,900 lbf
Minimum Temperature
0 Degrees F
Split Housing
Not Split
Number of Rows
2
Maximum Misalignment Angle
1.5 Degrees
Static Radial Load Capacity
93,300 lbf
Housing Material Grade
Class 30
Load Direction
Radial
Bearing Insert Material
Alloy Steel
Includes Bearing Cap
Bearing Cap Not Included
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Included Bearing
SLA20
Maximum Speed
1,200 RPM
Seal Type
Standard Triple Lip Contact Seal
Housing Material
Cast Iron
Number of Mount Holes
4
Lubricant Material
Lithium Complex Grease - NLGI #2
Shaft Locking Type
Set Screws
Closure
Double Sealed
Bore Type
Cylindrical
Expansion Type
Fixed
Bearing Lubrication
Relubricateable
Housing Type
Square
Internal Clearance
C2
Series
ME2000
Lubrication Openings
Zirc Fitting
Seal Material
Nitrile
System of Measurement
Metric
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Bearing Material Grade
AISI 52100

Description

Mounted Roller Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 100 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA20, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,200 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.