Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 29231060
  • Zoro # G824892840

product price: 
$
649.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Cast Iron
Maximum Misalignment Angle
1.5 Degrees
Minimum Temperature
0 Degrees F
Pilot Diameter
5.5 in
Expansion Type
Fixed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
29231060
Zoro #
G824892840
UPC #
-
Country of Origin
United States
Item
Mounted Roller Bearing
Housing Material
Cast Iron
Maximum Misalignment Angle
1.5 Degrees
Minimum Temperature
0 Degrees F
Expansion Type
Fixed
Bearing Insert Material
Alloy Steel
Includes Bearing Cap
Bearing Cap Not Included
Lubricant Material
Lithium Complex Grease - NLGI #2
Dynamic Load Capacity
33,300 lbf
Split Housing
Not Split
Bearing Lubrication
Relubricateable
Seal Type
Standard Triple Lip Contact Seal
Lubrication Openings
Zirc Fitting
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
System of Measurement
Metric
Bore Type
Cylindrical
Housing Material Grade
Class 30
Closure
Double Sealed
Number of Rows
2
Maximum Speed
1,800 RPM
Series
ME2000
Load Direction
Radial
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Maximum Temperature
250 Degrees F
Bearing Material Grade
AISI 52100
Seal Material
Nitrile
Internal Clearance
C2
Included Bearing
SLA13-060
Self Lubricating Bearing
No
Housing Type
Circular
Static Radial Load Capacity
41,100 lbf
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Number of Mount Holes
4
Shaft Locking Type
Set Screws

Description

Mounted Roller Bearing, Back Side to Center Width 1 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 60 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLA13-060, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,800 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.