Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 29231100
  • Zoro # G924892665

product price: 
$
1,885.99
/ea
Free Shipping & Returns

Key Features

Mount Hole Center-to-Center Length
9 3/8 in
Maximum Misalignment Angle
1.5 Degrees
Lubricant Material
Lithium Complex Grease - NLGI #2
Mount Hole Size
3/4 in
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
29231100
Zoro #
G924892665
UPC #
-
Country of Origin
United States

Dimensions

Mount Hole Center-to-Center Length
9 3/8 in
Mount Hole Size
3/4 in
Mount Hole Center-to-Center Height
6 5/8 in
Bore Diameter
100 mm
Flange Thickness
1 1/16 in
Overall Length
10 7/8 in
Mounting Bolt Size
3/4 in
Overall Height
3 9/16 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Overall Diameter
10.875 in
Back Side to Center Width
1.5 in
Pilot Diameter
8.125 in
Overall Width
10 7/8 in
Bolt Circle Diameter
9.375 in

Details

Item
Mounted Roller Bearing
Maximum Misalignment Angle
1.5 Degrees
Lubricant Material
Lithium Complex Grease - NLGI #2
Closure
Double Sealed
Bearing Insert Material
Alloy Steel
Housing Material Grade
Class 30
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Expansion Type
Fixed
Housing Material
Cast Iron
Maximum Temperature
250 Degrees F
Lubrication Openings
Zirc Fitting
Maximum Speed
1,200 RPM
Includes Bearing Cap
Bearing Cap Not Included
Bearing Material Grade
AISI 52100
Series
ME2000
Seal Type
Standard Triple Lip Contact Seal
Bearing Lubrication
Relubricateable
Seal Material
Nitrile
Bore Type
Cylindrical
System of Measurement
Metric
Dynamic Load Capacity
69,900 lbf
Internal Clearance
C2
Housing Type
Circular
Self Lubricating Bearing
No
Minimum Temperature
0 Degrees F
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Number of Mount Holes
4
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Load Direction
Radial
Number of Rows
2
Static Radial Load Capacity
93,300 lbf
Included Bearing
SLA20
Split Housing
Not Split
Shaft Locking Type
Set Screws

Description

Mounted Roller Bearing, Back Side to Center Width 1.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 100 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLA20, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,200 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.