FlngMntBrg, 2-3/4", SphericalRlr, CastIron

  • Mfr # 19211212
  • Zoro # G1158870
product price: 
$
876.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-40 Degrees to 250 Degrees F
Bore Dia.
2 3/4 in
Includes
Non-Expansion M2000 Spherical Roller Bearing
Static Load Capacity
46,800 lb
Dynamic Load Capacity
35,500 lbf
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19211212
Zoro #
G1158870
UPC #
-
Country of Origin
United States
Temp. Range
-40 Degrees to 250 Degrees F
Item
Flange Mount Bearing
Includes
Non-Expansion M2000 Spherical Roller Bearing
Static Load Capacity
46,800 lb
Dynamic Load Capacity
35,500 lbf
Bearing Housing Material Type
Cast Iron
Shaft Locking Type
Set Screws
Bearing Insert Type
Spherical Roller
Bearing Insert Material
Alloy Steel
Bearing Lubrication
Relubricateable
Bolt Hole Center-to-Center
5 9/16 in
Bore Type
Cylindrical
Housing Material Grade
Class 30
Application
Air Handling, Conveying, Food Processing, Forestry, Paper, Screening
Maximum Misalignment Angle
1.5 Degrees
Housing Material Finish
Painted
Bearing Material Grade
AISI 52100
System of Measurement
Inch
Housing Type
Square
Lubrication Openings
Grease Fitting
Static Radial Load Capacity
46,800 lbf
Rolling Element Rows
2
Housing Material
Cast Iron
Seal Type
Triple Lip
Closure
Double Sealed
Number of Mount Holes
4
Minimum Temperature
0 Degrees F
Expansion Type
Fixed
Maximum Temperature
250 Degrees F
Lubricant Material
Lithium Complex Grease - NLGI #2
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction
Series
M2000
Number of Rows
2
Seal Material
Nitrile
Split Housing
Not Split
Included Bearing
SLA15-212
Internal Clearance
C2
Includes Bearing Cap
Bearing Cap Not Included
Maximum Speed
1,600 RPM
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Self Lubricating Bearing
No
Load Direction
Radial

Dimensions

Bore Dia.
2 3/4 in
Dimension C
2 7/8 in
Bolt Size
3/4 in
Dimension B
7 1/4 in
Dimension N
2 7/8 in
Dimension L
4 3/8 in
Dimension H
1 in
Overall Length
7 1/4 in
Dimension E
7 7/8 in
Dimension D
6 3/16 in
Dimension A
3 15/16 in
Overall Height
2 7/8 in
Overall Width
3 15/16 in
Dimension J
6 5/8 in
Dimension F
3/4 in
Dimension G
2 in
Flange Thickness
1 in
Mount Hole Center-to-Center Length
6 3/16 in
Mounting Bolt Size
3/4 in
Bore Diameter
2 3/4 in
Mount Hole Center-to-Center Height
6 3/16 in
Mount Hole Size
3/4 in
Bolt Circle Diameter
7.875 in
Wire Rope Length
7 1/4 in
Length
7 1/4 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Pilot Diameter
6.625 in
Fits Chest Size
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction

Description

Flange Mount Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 2 3/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA15-212, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,600 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews