Shop MOLINE BEARING

PillowBlkBrg, AllySteel, 3.5", 2-7/16"

  • Mfr # 19121207
  • Zoro # G1156402

product price: 
$
519.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Static Load Capacity
41,100 lb
Bore Dia.
2 7/16 in
Temp. Range
-40 Degrees to 250 Degrees F
Dynamic Load Capacity
33,300 lb
Number of Bolts
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19121207
Zoro #
G1156402
UPC #
-
Country of Origin
United States
Static Load Capacity
41,100 lb
Item
Pillow Block Bearing
Temp. Range
-40 Degrees to 250 Degrees F
Dynamic Load Capacity
33,300 lb
Number of Bolts
2
Bolt Hole Center-to-Center
7 7/16 in
Mounting Surface to Shaft Center
2 3/4 in
Shaft Locking Type
Set Screws
Bearing Lubrication
Relubricateable
Bearing Insert Type
Spherical Roller
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Max. Speed
1,800 RPM
Dynamic Axial Load Capacity
33,300 lbf
Housing Material
Cast Iron
Lubricant Material
Lithium Complex Grease - NLGI #2
Included Bearing
Timken Spherical Roller
Mount Type
Bolt-Through
Expansion Type
Expansion
Maximum Misalignment Angle
5.5 Degrees
Application
Air Handling, Conveying, Food Processing, Paper and Forestry, Screening
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
41,100 lbf
Number of Mount Holes
2
Seal Type
Contact
Load Direction
Thrust
System of Measurement
Inch
Maximum Speed
1,800 RPM
Features
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity
Bearing Material Grade
AISI 52100
Closure
Double Sealed
Bore Type
Cylindrical
For Environment
Highly Dusty and Dirty
Series
M2000
Split Housing
Not Split
Internal Clearance
CN

Dimensions

Bore Dia.
2 7/16 in
Dimension G
1 in
Dimension L
4 in
Dimension A
3 1/2 in
Dimension B
9 1/4 in
Dimension D
6 13/16 in
Dimension H
1 3/4 in
Bolt Size
5/8 in
Overall Width
3.5 in
Dimension N
3 3/8 in
Dimension J
5 11/16 in
Dimension M
2 3/4 in
Overall Height
5.687 in
Overall Length
9.25 in
Dimension C
2 3/4 in
Dimension F
5/8 in
Bore Diameter
2 7/16 in
Mount Hole Center-to-Center Length
7 1/8 in
Base Width
2.75 in
Center Height
2 3/4 in
Base Height
1.75 in
Mounting Bolt Size
5/8 in
Mount Hole Size
1 in
Wire Rope Length
9.25 in
Length
9.25 in
Fits Chest Size
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity

Description

Pillow Block Bearing, Base Height 1.75 in, Base Width 2.75 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 2 7/16 in, Bore Type Cylindrical, Center Height 2 3/4 in, Closure Double Sealed, Expansion Type Expansion, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Included Bearing Timken Spherical Roller, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,800 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.