PillowBlkBrg, AllySteel, 6.687", 4-15/16"

  • Mfr # 19241415
  • Zoro # G1159202
product price: 
$
3,513.99
/ea
Free Shipping & Returns

Key Features

Static Load Capacity
180,000 lb
Temp. Range
-40 Degrees to 250 Degrees F
Bore Dia.
4 15/16 in
Dynamic Load Capacity
123,000 lb
Bolt Hole Center-to-Center
15 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19241415
Zoro #
G1159202
UPC #
-
Country of Origin
United States
Static Load Capacity
180,000 lb
Item
Pillow Block Bearing
Temp. Range
-40 Degrees to 250 Degrees F
Dynamic Load Capacity
123,000 lb
Bolt Hole Center-to-Center
15 1/2 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Number of Bolts
4
Bearing Insert Type
Spherical Roller
Mounting Surface to Shaft Center
5 1/2 in
Bearing Lubrication
Relubricateable
Max. Speed
900 RPM
Bearing Insert Material
Alloy Steel
Housing Material
Cast Iron
System of Measurement
Inch
Number of Mount Holes
4
Maximum Speed
900 RPM
Load Direction
Thrust
Bearing Material Grade
AISI 52100
Expansion Type
Fixed
Mount Type
Bolt-Through
Maximum Misalignment Angle
5.5 Degrees
Features
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity
Dynamic Axial Load Capacity
123,000 lbf
Maximum Temperature
250 Degrees F
Application
Air Handling, Conveying, Food Processing, Paper and Forestry, Screening
Static Radial Load Capacity
180,000 lbf
Minimum Temperature
-40 Degrees F
Lubricant Material
Lithium Complex Grease - NLGI #2
Seal Type
Contact
Included Bearing
Timken Spherical Roller
Closure
Double Sealed
Bore Type
Cylindrical
Series
M2000
For Environment
Highly Dusty and Dirty
Split Housing
Not Split
Internal Clearance
CN

Dimensions

Bore Dia.
4 15/16 in
Dimension J
11 1/8 in
Dimension A
6 5/8 in
Dimension H
3 in
Dimension F
7/8 in
Dimension G
1 1/2 in
Overall Height
11.125 in
Overall Width
6.687 in
Bolt Size
7/8 in
Overall Length
18.625 in
Dimension N
6 5/8 in
Dimension C
5 3/8 in
Dimension B
18 5/8 in
Dimension D
15 in
Dimension M
5 1/2 in
Dimension L
6 7/8 in
Mount Hole Size
1 1/2 in
Mounting Bolt Size
7/8 in
Mount Hole Center-to-Center Length
15 1/2 in
Bore Diameter
4 15/16 in
Mount Hole Center-to-Center Width
2 3/4 in
Center Height
5 1/2 in
Base Width
5.38 in
Base Height
3 in
Wire Rope Length
18.625 in
Length
18.625 in
Fits Chest Size
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity

Description

Pillow Block Bearing, Base Height 3 in, Base Width 5.38 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 4 15/16 in, Bore Type Cylindrical, Center Height 5 1/2 in, Closure Double Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Included Bearing Timken Spherical Roller, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 900 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews