FlngMntBrg, 4", SphericalRlr, CastIron

  • Mfr # 19211400
  • Zoro # G1160316
product price: 
$
1,377.99
/ea
Free Shipping & Returns

Key Features

Static Load Capacity
93,300 lb
Dynamic Load Capacity
69,900 lbf
Bore Dia.
4 in
Includes
Non-Expansion M2000 Spherical Roller Bearing
Temp. Range
-40 Degrees to 250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19211400
Zoro #
G1160316
UPC #
-
Country of Origin
United States
Static Load Capacity
93,300 lb
Dynamic Load Capacity
69,900 lbf
Includes
Non-Expansion M2000 Spherical Roller Bearing
Temp. Range
-40 Degrees to 250 Degrees F
Item
Flange Mount Bearing
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Type
Spherical Roller
Bearing Insert Material
Alloy Steel
Bearing Lubrication
Relubricateable
Bolt Hole Center-to-Center
7 in
System of Measurement
Inch
Expansion Type
Fixed
Application
Air Handling, Conveying, Food Processing, Forestry, Paper, Screening
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction
Rolling Element Rows
2
Seal Type
Triple Lip
Housing Material Grade
Class 30
Lubrication Openings
Grease Fitting
Maximum Misalignment Angle
1.5 Degrees
Number of Mount Holes
4
Housing Type
Square
Housing Material Finish
Painted
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
93,300 lbf
Minimum Temperature
0 Degrees F
Bearing Material Grade
AISI 52100
Bore Type
Cylindrical
Housing Material
Cast Iron
Lubricant Material
Lithium Complex Grease - NLGI #2
Closure
Double Sealed
Seal Material
Nitrile
Number of Rows
2
Series
M2000
Included Bearing
SLA20-400
Split Housing
Not Split
Self Lubricating Bearing
No
Maximum Speed
1,200 RPM
Internal Clearance
C2
Includes Bearing Cap
Bearing Cap Not Included
Load Direction
Radial
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant

Dimensions

Bore Dia.
4 in
Dimension N
2 7/8 in
Dimension F
7/8 in
Dimension C
3 9/16 in
Dimension J
8 3/8 in
Bolt Size
7/8 in
Dimension E
10 3/4 in
Dimension H
1 3/16 in
Dimension A
4 7/8 in
Overall Length
9 1/2 in
Dimension L
6 in
Dimension B
9 1/2 in
Dimension D
7 19/32 in
Overall Width
4 7/8 in
Overall Height
3 9/16 in
Dimension G
2 5/8 in
Mounting Bolt Size
7/8 in
Mount Hole Center-to-Center Height
7 19/32 in
Bolt Circle Diameter
10.75 in
Mount Hole Center-to-Center Length
7 19/32 in
Bore Diameter
4 in
Mount Hole Size
7/8 in
Flange Thickness
1 3/16 in
Wire Rope Length
9 1/2 in
Length
9 1/2 in
Pilot Diameter
8.375 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Fits Chest Size
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction

Description

Flange Mount Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA20-400, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,200 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews