PillowBlkBrg, AllySteel, 3.75", 2-7/16"

  • Mfr # 19141207
  • Zoro # G1159771
product price: 
$
525.99
/ea
Free Shipping & Returns

Key Features

Dynamic Load Capacity
33,300 lb
Bore Dia.
2 7/16 in
Temp. Range
-40 Degrees to 250 Degrees F
Static Load Capacity
41,100 lb
Dimension D
6 7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19141207
Zoro #
G1159771
UPC #
-
Country of Origin
United States
Dynamic Load Capacity
33,300 lb
Item
Pillow Block Bearing
Temp. Range
-40 Degrees to 250 Degrees F
Static Load Capacity
41,100 lb
Mounting Surface to Shaft Center
2 3/4 in
Bearing Insert Type
Spherical Roller
Bearing Lubrication
Relubricateable
Bolt Hole Center-to-Center
7 1/4 in
Bearing Housing Material Type
Cast Iron
Number of Bolts
4
Shaft Locking Type
Set Screws
Max. Speed
1,800 RPM
Bearing Insert Material
Alloy Steel
Bearing Material Grade
AISI 52100
Expansion Type
Expansion
Housing Material
Cast Iron
Application
Air Handling, Conveying, Food Processing, Paper and Forestry, Screening
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Lubricant Material
Lithium Complex Grease - NLGI #2
Dynamic Axial Load Capacity
33,300 lbf
Maximum Misalignment Angle
5.5 Degrees
Number of Mount Holes
4
Maximum Speed
1,800 RPM
Features
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity
Seal Type
Contact
Included Bearing
Timken Spherical Roller
Static Radial Load Capacity
41,100 lbf
Mount Type
Bolt-Through
Load Direction
Thrust
Closure
Double Sealed
Bore Type
Cylindrical
Internal Clearance
CN
For Environment
Highly Dusty and Dirty
Split Housing
Not Split
Series
M2000

Dimensions

Bore Dia.
2 7/16 in
Dimension D
6 7/8 in
Dimension B
9 1/4 in
Dimension A
3 3/4 in
Overall Width
3.75 in
Dimension M
2 3/4 in
Overall Height
5.687 in
Overall Length
9.25 in
Bolt Size
1/2 in
Dimension J
5 11/16 in
Dimension H
1 3/4 in
Dimension G
15/16 in
Dimension C
3 1/4 in
Dimension N
3 3/8 in
Dimension L
4 in
Dimension F
1/2 in
Bore Diameter
2 7/16 in
Mount Hole Size
15/16 in
Base Height
1.75 in
Center Height
2 3/4 in
Mount Hole Center-to-Center Width
1 3/4 in
Base Width
3.25 in
Mount Hole Center-to-Center Length
7 1/4 in
Mounting Bolt Size
1/2 in
Wire Rope Length
9.25 in
Length
9.25 in
Fits Chest Size
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity

Description

Pillow Block Bearing, Base Height 1.75 in, Base Width 3.25 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 2 7/16 in, Bore Type Cylindrical, Center Height 2 3/4 in, Closure Double Sealed, Expansion Type Expansion, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Included Bearing Timken Spherical Roller, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,800 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews