PillowBlkBrg, AllySteel, 4.562", 3-1/2"

  • Mfr # 19241308
  • Zoro # G1156457
product price: 
$
1,059.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-40 Degrees to 250 Degrees F
Bore Dia.
3 1/2 in
Static Load Capacity
76,400 lb
Dynamic Load Capacity
56,900 lb
Dimension D
9 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19241308
Zoro #
G1156457
UPC #
-
Country of Origin
United States
Temp. Range
-40 Degrees to 250 Degrees F
Static Load Capacity
76,400 lb
Dynamic Load Capacity
56,900 lb
Item
Pillow Block Bearing
Bearing Housing Material Type
Cast Iron
Bearing Insert Type
Spherical Roller
Bearing Lubrication
Relubricateable
Mounting Surface to Shaft Center
3 3/4 in
Shaft Locking Type
Set Screws
Bolt Hole Center-to-Center
10 in
Number of Bolts
4
Bearing Insert Material
Alloy Steel
Max. Speed
1,300 RPM
Static Radial Load Capacity
76,400 lbf
Application
Air Handling, Conveying, Food Processing, Paper and Forestry, Screening
Housing Material
Cast Iron
Mount Type
Bolt-Through
Included Bearing
Timken Spherical Roller
System of Measurement
Inch
Dynamic Axial Load Capacity
56,900 lbf
Seal Type
Contact
Features
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity
Maximum Temperature
250 Degrees F
Bearing Material Grade
AISI 52100
Number of Mount Holes
4
Maximum Speed
1,300 RPM
Expansion Type
Fixed
Maximum Misalignment Angle
5.5 Degrees
Lubricant Material
Lithium Complex Grease - NLGI #2
Load Direction
Thrust
Minimum Temperature
-40 Degrees F
Closure
Double Sealed
Bore Type
Cylindrical
Series
M2000
Internal Clearance
CN
For Environment
Highly Dusty and Dirty
Split Housing
Not Split

Dimensions

Bore Dia.
3 1/2 in
Dimension D
9 1/4 in
Overall Length
13 in
Dimension L
5 1/8 in
Dimension M
3 3/4 in
Overall Width
4.562 in
Dimension A
4 9/16 in
Dimension B
13 in
Dimension J
7 1/2 in
Bolt Size
3/4 in
Dimension N
4 1/32 in
Overall Height
7.5 in
Dimension G
1 9/16 in
Dimension C
3 7/8 in
Dimension H
2 1/4 in
Dimension F
3/4 in
Base Width
3.88 in
Center Height
3 3/4 in
Base Height
2.25 in
Mount Hole Center-to-Center Length
10 in
Mount Hole Size
1 9/16 in
Mounting Bolt Size
3/4 in
Bore Diameter
3 1/2 in
Mount Hole Center-to-Center Width
2 in
Wire Rope Length
13 in
Length
13 in
Fits Chest Size
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity

Description

Pillow Block Bearing, Base Height 2.25 in, Base Width 3.88 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 3 1/2 in, Bore Type Cylindrical, Center Height 3 3/4 in, Closure Double Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Included Bearing Timken Spherical Roller, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,300 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews