Shop MOLINE BEARING

FlngMntBrg, 3-15/16", SphRlr, CastIron

  • Mfr # 19111315
  • Zoro # G1158931

product price: 
$
1,400.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-40 Degrees to 250 Degrees F
Includes
Expansion M2000 Spherical Roller Bearing
Dynamic Load Capacity
69,900 lbf
Bore Dia.
3 15/16 in
Static Load Capacity
93,300 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19111315
Zoro #
G1158931
UPC #
-
Country of Origin
United States
Item
Flange Mount Bearing
Temp. Range
-40 Degrees to 250 Degrees F
Includes
Expansion M2000 Spherical Roller Bearing
Dynamic Load Capacity
69,900 lbf
Static Load Capacity
93,300 lb
Bearing Insert Type
Spherical Roller
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
7 19/32 in
Bearing Lubrication
Relubricateable
Lubrication Openings
Grease Fitting
Application
Air Handling, Conveying, Food Processing, Forestry, Paper, Screening
Housing Type
Square
Maximum Temperature
250 Degrees F
Seal Type
Triple Lip
Bore Type
Cylindrical
Minimum Temperature
0 Degrees F
Closure
Double Sealed
Static Radial Load Capacity
93,300 lbf
Housing Material Finish
Painted
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction
Lubricant Material
Lithium Complex Grease - NLGI #2
Rolling Element Rows
2
Maximum Misalignment Angle
1.5 Degrees
System of Measurement
Inch
Number of Mount Holes
4
Housing Material
Cast Iron
Housing Material Grade
Class 30
Bearing Material Grade
AISI 52100
Expansion Type
Expansion
Series
M2000
Number of Rows
2
Included Bearing
SLA20
Seal Material
Nitrile
Split Housing
Not Split
Maximum Speed
1,200 RPM
Self Lubricating Bearing
No
Internal Clearance
C2
Includes Bearing Cap
Bearing Cap Not Included
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Load Direction
Radial

Dimensions

Bore Dia.
3 15/16 in
Dimension A
4 7/8 in
Dimension N
2 7/8 in
Dimension H
1 3/16 in
Dimension F
7/8 in
Dimension L
6 in
Overall Height
3 9/16 in
Dimension D
7 19/32 in
Dimension B
9 1/2 in
Dimension C
3 9/16 in
Dimension E
10 3/4 in
Overall Length
9 1/2 in
Bolt Size
7/8 in
Overall Width
4 7/8 in
Dimension J
8 3/8 in
Bolt Circle Diameter
10.75 in
Bore Diameter
3 15/16 in
Mount Hole Center-to-Center Length
7 19/32 in
Mounting Bolt Size
7/8 in
Mount Hole Size
7/8 in
Mount Hole Center-to-Center Height
7 19/32 in
Flange Thickness
1 3/16 in
Wire Rope Length
9 1/2 in
Length
9 1/2 in
Pilot Diameter
8.375 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Fits Chest Size
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction

Description

Flange Mount Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 3 15/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA20, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,200 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.