PillowBlkBrg, AllySteel, 3", 1-15/16"

  • Mfr # 19221115
  • Zoro # G1154436
product price: 
$
408.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-40 Degrees to 250 Degrees F
Bore Dia.
1 15/16 in
Dynamic Load Capacity
19,000 lb
Static Load Capacity
22,500 lb
Overall Width
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19221115
Zoro #
G1154436
UPC #
-
Country of Origin
United States
Temp. Range
-40 Degrees to 250 Degrees F
Item
Pillow Block Bearing
Dynamic Load Capacity
19,000 lb
Static Load Capacity
22,500 lb
Bearing Insert Type
Spherical Roller
Bearing Housing Material Type
Cast Iron
Bolt Hole Center-to-Center
6 9/16 in
Number of Bolts
2
Shaft Locking Type
Set Screws
Mounting Surface to Shaft Center
2 1/4 in
Bearing Lubrication
Relubricateable
Max. Speed
2,400 RPM
Bearing Insert Material
Alloy Steel
Minimum Temperature
-40 Degrees F
Seal Type
Contact
Maximum Misalignment Angle
5.5 Degrees
Mount Type
Bolt-Through
System of Measurement
Inch
Static Radial Load Capacity
22,500 lbf
Housing Material
Cast Iron
Included Bearing
Timken Spherical Roller
Application
Air Handling, Conveying, Food Processing, Paper and Forestry, Screening
Number of Mount Holes
2
Lubricant Material
Lithium Complex Grease - NLGI #2
Load Direction
Thrust
Maximum Temperature
250 Degrees F
Expansion Type
Fixed
Dynamic Axial Load Capacity
19,000 lbf
Features
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity
Maximum Speed
2,400 RPM
Bearing Material Grade
AISI 52100
Closure
Double Sealed
Bore Type
Cylindrical
For Environment
Highly Dusty and Dirty
Split Housing
Not Split
Internal Clearance
CN
Series
M2000

Dimensions

Bore Dia.
1 15/16 in
Overall Width
3 in
Dimension G
1 in
Dimension A
3 in
Dimension C
2 3/16 in
Dimension N
2 7/8 in
Dimension D
5 15/16 in
Overall Height
4.562 in
Bolt Size
5/8 in
Dimension L
2 7/8 in
Dimension H
1 3/8 in
Dimension F
5/8 in
Dimension J
4 9/16 in
Dimension M
2 1/4 in
Dimension B
8 3/8 in
Overall Length
8.375 in
Center Height
2 1/4 in
Mounting Bolt Size
5/8 in
Base Width
2.19 in
Bore Diameter
1 15/16 in
Mount Hole Center-to-Center Length
5 1/2 in
Mount Hole Size
1 in
Base Height
1.38 in
Wire Rope Length
8.375 in
Length
8.375 in
Fits Chest Size
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity

Description

Pillow Block Bearing, Base Height 1.38 in, Base Width 2.19 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height 2 1/4 in, Closure Double Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Included Bearing Timken Spherical Roller, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,400 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews