PillowBlkBrg, AllySteel, 3.812", 2-15/16"

  • Mfr # 19121215
  • Zoro # G1155422
product price: 
$
796.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2 15/16 in
Temp. Range
-40 Degrees to 250 Degrees F
Static Load Capacity
46,800 lb
Dynamic Load Capacity
35,000 lb
Mounting Surface to Shaft Center
3 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19121215
Zoro #
G1155422
UPC #
-
Country of Origin
United States
Item
Pillow Block Bearing
Temp. Range
-40 Degrees to 250 Degrees F
Static Load Capacity
46,800 lb
Dynamic Load Capacity
35,000 lb
Mounting Surface to Shaft Center
3 1/4 in
Bearing Housing Material Type
Cast Iron
Bearing Lubrication
Relubricateable
Shaft Locking Type
Set Screws
Bearing Insert Type
Spherical Roller
Number of Bolts
2
Bolt Hole Center-to-Center
8 7/16 in
Bearing Insert Material
Alloy Steel
Max. Speed
1,600 RPM
Expansion Type
Expansion
Maximum Temperature
250 Degrees F
Maximum Speed
1,600 RPM
System of Measurement
Inch
Seal Type
Contact
Mount Type
Bolt-Through
Number of Mount Holes
2
Lubricant Material
Lithium Complex Grease - NLGI #2
Housing Material
Cast Iron
Dynamic Axial Load Capacity
35,000 lbf
Bearing Material Grade
AISI 52100
Application
Air Handling, Conveying, Food Processing, Paper and Forestry, Screening
Minimum Temperature
-40 Degrees F
Features
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity
Load Direction
Thrust
Static Radial Load Capacity
46,800 lbf
Included Bearing
Timken Spherical Roller
Maximum Misalignment Angle
5.5 Degrees
Bore Type
Cylindrical
Closure
Double Sealed
Internal Clearance
CN
For Environment
Highly Dusty and Dirty
Series
M2000
Split Housing
Not Split

Dimensions

Bore Dia.
2 15/16 in
Dimension C
3 13/16 in
Overall Height
6.437 in
Dimension F
3/4 in
Dimension A
3 13/16 in
Dimension M
3 1/4 in
Dimension B
10 1/2 in
Dimension D
7 13/16 in
Overall Length
10.5 in
Dimension L
4 3/8 in
Overall Width
3.812 in
Dimension J
6 7/16 in
Dimension H
2 1/4 in
Dimension N
3 5/8 in
Bolt Size
3/4 in
Dimension G
1 1/8 in
Center Height
3 1/4 in
Mount Hole Size
1 1/8 in
Bore Diameter
2 15/16 in
Mount Hole Center-to-Center Length
8 1/8 in
Base Width
2.81 in
Base Height
2.25 in
Mounting Bolt Size
3/4 in
Wire Rope Length
10.5 in
Length
10.5 in
Fits Chest Size
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity

Description

Pillow Block Bearing, Base Height 2.25 in, Base Width 2.81 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 2 15/16 in, Bore Type Cylindrical, Center Height 3 1/4 in, Closure Double Sealed, Expansion Type Expansion, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Included Bearing Timken Spherical Roller, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,600 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews