FlngMntBrg, 2-15/16", SphRlr, CastIron

  • Mfr # 19111215
  • Zoro # G1156481
product price: 
$
761.99
/ea
Free Shipping & Returns

Key Features

Includes
Expansion M2000 Spherical Roller Bearing
Dynamic Load Capacity
35,500 lbf
Static Load Capacity
46,800 lb
Temp. Range
-40 Degrees to 250 Degrees F
Bore Dia.
2 15/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19111215
Zoro #
G1156481
UPC #
-
Country of Origin
United States
Includes
Expansion M2000 Spherical Roller Bearing
Dynamic Load Capacity
35,500 lbf
Static Load Capacity
46,800 lb
Item
Flange Mount Bearing
Temp. Range
-40 Degrees to 250 Degrees F
Shaft Locking Type
Set Screws
Bearing Insert Type
Spherical Roller
Bearing Housing Material Type
Cast Iron
Bolt Hole Center-to-Center
5 9/16 in
Bearing Lubrication
Relubricateable
Bearing Insert Material
Alloy Steel
Expansion Type
Expansion
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction
Maximum Misalignment Angle
1.5 Degrees
Bore Type
Cylindrical
Housing Material
Cast Iron
Housing Type
Square
Number of Mount Holes
4
Housing Material Finish
Painted
Closure
Double Sealed
Minimum Temperature
0 Degrees F
Application
Air Handling, Conveying, Food Processing, Forestry, Paper, Screening
System of Measurement
Inch
Seal Type
Triple Lip
Housing Material Grade
Class 30
Lubrication Openings
Grease Fitting
Bearing Material Grade
AISI 52100
Rolling Element Rows
2
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
46,800 lbf
Lubricant Material
Lithium Complex Grease - NLGI #2
Seal Material
Nitrile
Series
M2000
Split Housing
Not Split
Included Bearing
SLA15
Number of Rows
2
Includes Bearing Cap
Bearing Cap Not Included
Load Direction
Radial
Internal Clearance
C2
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Maximum Speed
1,600 RPM
Self Lubricating Bearing
No

Dimensions

Bore Dia.
2 15/16 in
Dimension D
5 9/16 in
Dimension A
3 15/16 in
Dimension B
7 1/4 in
Dimension C
2 7/8 in
Overall Width
3 15/16 in
Dimension J
6 5/8 in
Dimension E
7 7/8 in
Dimension L
4 3/8 in
Dimension N
2 7/8 in
Dimension F
3/4 in
Overall Length
7 1/4 in
Bolt Size
3/4 in
Overall Height
2 7/8 in
Dimension H
1 in
Flange Thickness
1 in
Bore Diameter
2 15/16 in
Mount Hole Size
34 in
Mounting Bolt Size
3/4 in
Mount Hole Center-to-Center Length
5 9/16 in
Mount Hole Center-to-Center Height
5 9/16 in
Bolt Circle Diameter
7.875 in
Wire Rope Length
7 1/4 in
Length
7 1/4 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Pilot Diameter
6.625 in
Fits Chest Size
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction

Description

Flange Mount Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 2 15/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA15, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,600 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews