FlngMntBrg, 2-1/4", SphericalRlr, CastIron

  • Mfr # 19231204
  • Zoro # G1159126
product price: 
$
518.99
/ea
Free Shipping & Returns

Key Features

Static Load Capacity
26,500 lb
Dynamic Load Capacity
22,400 lbf
Includes
Non-Expansion M2000 Spherical Roller Bearing
Temp. Range
-40 Degrees to 250 Degrees F
Bore Dia.
2 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19231204
Zoro #
G1159126
UPC #
-
Country of Origin
United States
Static Load Capacity
26,500 lb
Dynamic Load Capacity
22,400 lbf
Includes
Non-Expansion M2000 Spherical Roller Bearing
Temp. Range
-40 Degrees to 250 Degrees F
Item
Flange Mount Bearing
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Type
Spherical Roller
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 1/4 in
Bearing Lubrication
Relubricateable
Number of Mount Holes
4
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction
Housing Material Finish
Painted
Lubricant Material
Lithium Complex Grease - NLGI #2
Minimum Temperature
0 Degrees F
System of Measurement
Inch
Closure
Double Sealed
Maximum Misalignment Angle
1.5 Degrees
Bore Type
Cylindrical
Housing Material Grade
Class 30
Rolling Element Rows
2
Expansion Type
Fixed
Lubrication Openings
Grease Fitting
Static Radial Load Capacity
26,500 lbf
Seal Type
Triple Lip
Housing Material
Cast Iron
Maximum Temperature
250 Degrees F
Housing Type
Circular
Bearing Material Grade
AISI 52100
Application
Air Handling, Conveying, Food Processing, Forestry, Paper, Screening
Series
M2000
Seal Material
Nitrile
Number of Rows
2
Included Bearing
SLA11-204
Split Housing
Not Split
Self Lubricating Bearing
No
Internal Clearance
C2
Includes Bearing Cap
Bearing Cap Not Included
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Maximum Speed
2,150 RPM
Load Direction
Radial

Dimensions

Bore Dia.
2 1/4 in
Dimension N
3 1/8 in
Dimension H
1/2 in
Overall Width
3 1/4 in
Bolt Size
1/2 in
Overall Length
7 1/8 in
Dimension L
3 1/4 in
Dimension A
3 1/4 in
Overall Height
2 7/16 in
Dimension B
7 1/8 in
Dimension D
6 in
Dimension F
1/2 in
Dimension C
2 7/16 in
Dimension E
1 in
Dimension M
4 1/4 in
Dimension G
1 25/32 in
Mount Hole Size
1/2 in
Mounting Bolt Size
1/2 in
Mount Hole Center-to-Center Length
6 in
Mount Hole Center-to-Center Height
6 in
Flange Thickness
1/2 in
Bore Diameter
2 1/4 in
Bolt Circle Diameter
6 in
Wire Rope Length
7 1/8 in
Length
7 1/8 in
Pilot Diameter
5 in
Overall Diameter
7.125
Back Side to Center Width
1 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Fits Chest Size
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction

Description

Flange Mount Bearing, Back Side to Center Width 1 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 2 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLA11-204, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,150 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews