Shop MOLINE BEARING

FlngMntBrg, 3-15/16", SphRlr, CastIron

  • Mfr # 19211315
  • Zoro # G1158907

product price: 
$
1,377.99
/ea
Free Shipping & Returns

Key Features

Includes
Non-Expansion M2000 Spherical Roller Bearing
Bore Dia.
3 15/16 in
Static Load Capacity
93,300 lb
Dynamic Load Capacity
69,900 lbf
Temp. Range
-40 Degrees to 250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19211315
Zoro #
G1158907
UPC #
-
Country of Origin
United States
Includes
Non-Expansion M2000 Spherical Roller Bearing
Static Load Capacity
93,300 lb
Dynamic Load Capacity
69,900 lbf
Item
Flange Mount Bearing
Temp. Range
-40 Degrees to 250 Degrees F
Bearing Insert Type
Spherical Roller
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
7 19/32 in
Bearing Lubrication
Relubricateable
Lubricant Material
Lithium Complex Grease - NLGI #2
System of Measurement
Inch
Seal Type
Triple Lip
Housing Type
Square
Expansion Type
Fixed
Bore Type
Cylindrical
Rolling Element Rows
2
Static Radial Load Capacity
93,300 lbf
Maximum Temperature
250 Degrees F
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction
Closure
Double Sealed
Minimum Temperature
0 Degrees F
Application
Air Handling, Conveying, Food Processing, Forestry, Paper, Screening
Housing Material Finish
Painted
Housing Material Grade
Class 30
Number of Mount Holes
4
Lubrication Openings
Grease Fitting
Housing Material
Cast Iron
Bearing Material Grade
AISI 52100
Maximum Misalignment Angle
1.5 Degrees
Split Housing
Not Split
Seal Material
Nitrile
Number of Rows
2
Series
M2000
Included Bearing
SLA20
Maximum Speed
1,200 RPM
Includes Bearing Cap
Bearing Cap Not Included
Internal Clearance
C2
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Self Lubricating Bearing
No
Load Direction
Radial

Description

Flange Mount Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 3 15/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA20, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,200 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.