FlngMntBrg, 2-15/16", SphRlr, CastIron

  • Mfr # 19231215
  • Zoro # G1155057
product price: 
$
742.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-40 Degrees to 250 Degrees F
Static Load Capacity
46,800 lb
Dynamic Load Capacity
35,500 lbf
Includes
Non-Expansion M2000 Spherical Roller Bearing
Bore Dia.
2 15/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19231215
Zoro #
G1155057
UPC #
-
Country of Origin
United States
Temp. Range
-40 Degrees to 250 Degrees F
Static Load Capacity
46,800 lb
Dynamic Load Capacity
35,500 lbf
Includes
Non-Expansion M2000 Spherical Roller Bearing
Item
Flange Mount Bearing
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Type
Spherical Roller
Bolt Hole Center-to-Center
5 19/64 in
Bearing Insert Material
Alloy Steel
Bearing Lubrication
Relubricateable
Bore Type
Cylindrical
Minimum Temperature
0 Degrees F
Housing Type
Circular
System of Measurement
Inch
Rolling Element Rows
2
Static Radial Load Capacity
46,800 lbf
Lubrication Openings
Grease Fitting
Closure
Double Sealed
Maximum Temperature
250 Degrees F
Application
Air Handling, Conveying, Food Processing, Forestry, Paper, Screening
Housing Material
Cast Iron
Housing Material Finish
Painted
Number of Mount Holes
4
Housing Material Grade
Class 30
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction
Seal Type
Triple Lip
Lubricant Material
Lithium Complex Grease - NLGI #2
Bearing Material Grade
AISI 52100
Maximum Misalignment Angle
1.5 Degrees
Expansion Type
Fixed
Seal Material
Nitrile
Included Bearing
SLA15
Number of Rows
2
Series
M2000
Split Housing
Not Split
Internal Clearance
C2
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Includes Bearing Cap
Bearing Cap Not Included
Load Direction
Radial
Self Lubricating Bearing
No
Maximum Speed
1,600 RPM

Dimensions

Bore Dia.
2 15/16 in
Dimension N
3 5/8 in
Dimension D
7 1/2 in
Dimension G
2 in
Dimension A
3 13/16 in
Dimension H
3/4 in
Bolt Size
5/8 in
Overall Height
2 13/16 in
Dimension M
5 19/64 in
Dimension C
2 13/16 in
Dimension L
4 3/8 in
Overall Width
3 13/16 in
Dimension F
5/8 in
Dimension E
1 1/4 in
Overall Length
8 3/4 in
Dimension B
8 3/4 in
Mount Hole Center-to-Center Height
7 1/2 in
Mount Hole Center-to-Center Length
7 1/2 in
Bolt Circle Diameter
7.5 in
Mounting Bolt Size
5/8 in
Flange Thickness
3/4 in
Mount Hole Size
5/8 in
Bore Diameter
2 15/16 in
Wire Rope Length
8 3/4 in
Length
8 3/4 in
Pilot Diameter
6.375 in
Overall Diameter
8.75
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Back Side to Center Width
1.25 in
Fits Chest Size
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction

Description

Flange Mount Bearing, Back Side to Center Width 1.25 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 2 15/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLA15, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,600 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews