Shop MOLINE BEARING

PillowBlkBrg, AllySteel, 4.75", 3-15/16"

  • Mfr # 19121315
  • Zoro # G1160079

product price: 
$
1,377.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-40 Degrees to 250 Degrees F
Bore Dia.
3 15/16 in
Dynamic Load Capacity
69,900 lb
Static Load Capacity
93,300 lb
Bearing Housing Material Type
Cast Iron
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19121315
Zoro #
G1160079
UPC #
-
Country of Origin
United States
Temp. Range
-40 Degrees to 250 Degrees F
Item
Pillow Block Bearing
Dynamic Load Capacity
69,900 lb
Static Load Capacity
93,300 lb
Bearing Housing Material Type
Cast Iron
Bearing Lubrication
Relubricateable
Number of Bolts
2
Shaft Locking Type
Set Screws
Bearing Insert Type
Spherical Roller
Mounting Surface to Shaft Center
4 1/8 in
Bolt Hole Center-to-Center
11 3/4 in
Max. Speed
1,200 RPM
Bearing Insert Material
Alloy Steel
Maximum Temperature
250 Degrees F
Maximum Misalignment Angle
5.5 Degrees
Lubricant Material
Lithium Complex Grease - NLGI #2
Application
Air Handling, Conveying, Food Processing, Paper and Forestry, Screening
Bearing Material Grade
AISI 52100
Dynamic Axial Load Capacity
69,900 lbf
Static Radial Load Capacity
93,300 lbf
Included Bearing
Timken Spherical Roller
Housing Material
Cast Iron
System of Measurement
Inch
Number of Mount Holes
2
Features
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity
Minimum Temperature
-40 Degrees F
Maximum Speed
1,200 RPM
Seal Type
Contact
Load Direction
Thrust
Expansion Type
Expansion
Mount Type
Bolt-Through
Closure
Double Sealed
Bore Type
Cylindrical
Series
M2000
For Environment
Highly Dusty and Dirty
Split Housing
Not Split
Internal Clearance
CN

Dimensions

Bore Dia.
3 15/16 in
Dimension C
4 3/4 in
Overall Height
8.375 in
Dimension H
2 1/2 in
Dimension A
4 3/4 in
Dimension G
1 15/16 in
Overall Width
4.75 in
Dimension D
10 in
Dimension L
6 in
Dimension N
4 19/32 in
Dimension M
4 1/8 in
Bolt Size
1 in
Dimension J
8 3/8 in
Dimension B
14 1/2 in
Dimension F
1 in
Overall Length
14.5 in
Bore Diameter
3 15/16 in
Base Width
3.56 in
Base Height
2.5 in
Mounting Bolt Size
1 in
Mount Hole Size
1 15/16 in
Mount Hole Center-to-Center Length
10 7/8 in
Center Height
4 1/8 in
Wire Rope Length
14.5 in
Length
14.5 in
Fits Chest Size
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity

Description

Pillow Block Bearing, Base Height 2.5 in, Base Width 3.56 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 3 15/16 in, Bore Type Cylindrical, Center Height 4 1/8 in, Closure Double Sealed, Expansion Type Expansion, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Included Bearing Timken Spherical Roller, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,200 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.