PillowBlkBrg, AllySteel, 4.75", 3-15/16"

  • Mfr # 19221315
  • Zoro # G1156892
product price: 
$
1,377.99
/ea
Free Shipping & Returns

Key Features

Static Load Capacity
93,300 lb
Temp. Range
-40 Degrees to 250 Degrees F
Dynamic Load Capacity
69,900 lb
Bore Dia.
3 15/16 in
Bearing Insert Type
Spherical Roller
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19221315
Zoro #
G1156892
UPC #
-
Country of Origin
United States
Item
Pillow Block Bearing
Static Load Capacity
93,300 lb
Temp. Range
-40 Degrees to 250 Degrees F
Dynamic Load Capacity
69,900 lb
Bearing Insert Type
Spherical Roller
Mounting Surface to Shaft Center
4 1/8 in
Number of Bolts
2
Bearing Lubrication
Relubricateable
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bolt Hole Center-to-Center
11 3/4 in
Bearing Insert Material
Alloy Steel
Max. Speed
1,200 RPM
System of Measurement
Inch
Included Bearing
Timken Spherical Roller
Minimum Temperature
-40 Degrees F
Mount Type
Bolt-Through
Application
Air Handling, Conveying, Food Processing, Paper and Forestry, Screening
Maximum Temperature
250 Degrees F
Housing Material
Cast Iron
Lubricant Material
Lithium Complex Grease - NLGI #2
Bearing Material Grade
AISI 52100
Seal Type
Contact
Maximum Speed
1,200 RPM
Static Radial Load Capacity
93,300 lbf
Features
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity
Load Direction
Thrust
Number of Mount Holes
2
Expansion Type
Fixed
Dynamic Axial Load Capacity
69,900 lbf
Maximum Misalignment Angle
5.5 Degrees
Bore Type
Cylindrical
Closure
Double Sealed
Series
M2000
Split Housing
Not Split
Internal Clearance
CN
For Environment
Highly Dusty and Dirty

Dimensions

Bore Dia.
3 15/16 in
Dimension C
3 9/16 in
Dimension G
1 15/16 in
Dimension A
4 3/4 in
Dimension J
8 3/8 in
Dimension N
4 19/32 in
Dimension B
14 1/2 in
Dimension H
2 1/2 in
Dimension D
10 in
Overall Width
4.75 in
Overall Height
8.375 in
Dimension L
6 in
Overall Length
14.5 in
Bolt Size
1 in
Dimension M
4 1/8 in
Dimension F
1 in
Mount Hole Center-to-Center Length
10 7/8 in
Mount Hole Size
1 15/16 in
Base Height
2.5 in
Bore Diameter
3 15/16 in
Base Width
3.56 in
Center Height
4 1/8 in
Mounting Bolt Size
1 in
Wire Rope Length
14.5 in
Length
14.5 in
Fits Chest Size
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity

Description

Pillow Block Bearing, Base Height 2.5 in, Base Width 3.56 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 3 15/16 in, Bore Type Cylindrical, Center Height 4 1/8 in, Closure Double Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Included Bearing Timken Spherical Roller, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,200 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews