PillowBlkBrg, AllySteel, 4.75", CastIron, 4"

  • Mfr # 19221400
  • Zoro # G1156332
product price: 
$
1,377.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-40 Degrees to 250 Degrees F
Static Load Capacity
93,300 lb
Bore Dia.
4 in
Dynamic Load Capacity
69,900 lb
Dimension D
10 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19221400
Zoro #
G1156332
UPC #
-
Country of Origin
United States
Temp. Range
-40 Degrees to 250 Degrees F
Static Load Capacity
93,300 lb
Item
Pillow Block Bearing
Dynamic Load Capacity
69,900 lb
Bearing Lubrication
Relubricateable
Shaft Locking Type
Set Screws
Number of Bolts
2
Bearing Insert Type
Spherical Roller
Bearing Housing Material Type
Cast Iron
Bolt Hole Center-to-Center
11 3/4 in
Mounting Surface to Shaft Center
4 1/8 in
Bearing Insert Material
Alloy Steel
Max. Speed
1,200 RPM
Housing Material
Cast Iron
Bearing Material Grade
AISI 52100
Static Radial Load Capacity
93,300 lbf
Number of Mount Holes
2
Load Direction
Thrust
Dynamic Axial Load Capacity
69,900 lbf
Features
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity
Application
Air Handling, Conveying, Food Processing, Paper and Forestry, Screening
Mount Type
Bolt-Through
Minimum Temperature
-40 Degrees F
Maximum Speed
1,200 RPM
Lubricant Material
Lithium Complex Grease - NLGI #2
Maximum Misalignment Angle
5.5 Degrees
System of Measurement
Inch
Included Bearing
Timken Spherical Roller
Expansion Type
Fixed
Seal Type
Contact
Maximum Temperature
250 Degrees F
Closure
Double Sealed
Bore Type
Cylindrical
For Environment
Highly Dusty and Dirty
Split Housing
Not Split
Internal Clearance
CN
Series
M2000

Dimensions

Bore Dia.
4 in
Dimension D
10 in
Dimension B
14 1/2 in
Dimension A
4 3/4 in
Dimension L
6 in
Dimension M
4 1/8 in
Dimension J
8 3/8 in
Dimension G
1 15/16 in
Bolt Size
1 in
Overall Height
8.375 in
Dimension F
1 in
Overall Width
4.75 in
Dimension C
3 9/16 in
Dimension H
2 1/2 in
Dimension N
4 19/32 in
Overall Length
14.5 in
Mounting Bolt Size
1 in
Mount Hole Size
1 15/16 in
Base Height
2.5 in
Base Width
3.56 in
Mount Hole Center-to-Center Length
10 7/8 in
Center Height
4 1/8 in
Bore Diameter
4 in
Wire Rope Length
14.5 in
Length
14.5 in
Fits Chest Size
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity

Description

Pillow Block Bearing, Base Height 2.5 in, Base Width 3.56 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 4 in, Bore Type Cylindrical, Center Height 4 1/8 in, Closure Double Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Included Bearing Timken Spherical Roller, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,200 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews