FlngMntBrg, 1-1/2", SphericalRlr, CastIron

  • Mfr # 19111108
  • Zoro # G1155879
product price: 
$
361.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-40 Degrees to 250 Degrees F
Static Load Capacity
18,300 lb
Bore Dia.
1 1/2 in
Dynamic Load Capacity
16,600 lbf
Includes
Expansion M2000 Spherical Roller Bearing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19111108
Zoro #
G1155879
UPC #
-
Country of Origin
United States
Item
Flange Mount Bearing
Temp. Range
-40 Degrees to 250 Degrees F
Static Load Capacity
18,300 lb
Dynamic Load Capacity
16,600 lbf
Includes
Expansion M2000 Spherical Roller Bearing
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Type
Spherical Roller
Bearing Lubrication
Relubricateable
Bolt Hole Center-to-Center
3 17/32 in
Bearing Insert Material
Alloy Steel
Seal Type
Triple Lip
Housing Material Grade
Class 30
Lubrication Openings
Grease Fitting
Application
Air Handling, Conveying, Food Processing, Forestry, Paper, Screening
Housing Material
Cast Iron
Maximum Temperature
250 Degrees F
Rolling Element Rows
2
Minimum Temperature
0 Degrees F
Maximum Misalignment Angle
1.5 Degrees
System of Measurement
Inch
Bore Type
Cylindrical
Closure
Double Sealed
Bearing Material Grade
AISI 52100
Lubricant Material
Lithium Complex Grease - NLGI #2
Expansion Type
Expansion
Static Radial Load Capacity
18,300 lbf
Housing Type
Square
Number of Mount Holes
4
Housing Material Finish
Painted
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction
Split Housing
Not Split
Number of Rows
2
Seal Material
Nitrile
Included Bearing
SLA08-108
Series
M2000
Self Lubricating Bearing
No
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Maximum Speed
2,800 RPM
Includes Bearing Cap
Bearing Cap Not Included
Internal Clearance
C2
Load Direction
Radial

Dimensions

Bore Dia.
1 1/2 in
Dimension A
2 1/4 in
Dimension B
4 5/8 in
Overall Length
4 5/8 in
Dimension N
2 3/4 in
Dimension F
1/2 in
Overall Height
2 1/4 in
Dimension H
3/4 in
Dimension C
2 1/4 in
Dimension J
3 7/8 in
Dimension E
5 in
Dimension L
2 1/2 in
Bolt Size
1/2 in
Overall Width
2 15/16 in
Dimension D
3 17/32 in
Mount Hole Size
1/2 in
Mounting Bolt Size
1/2 in
Flange Thickness
3/4 in
Mount Hole Center-to-Center Height
3 17/32 in
Bolt Circle Diameter
5 in
Bore Diameter
1 1/2 in
Mount Hole Center-to-Center Length
3 17/32 in
Wire Rope Length
4 5/8 in
Length
4 5/8 in
Bore Diameter Tolerance
+0.000 in to -0.0005 in
Pilot Diameter
3.875 in
Fits Chest Size
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction

Description

Flange Mount Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA08-108, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,800 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews