Shop MOLINE BEARING

PillowBlkBrg, AllySteel, 5.5", 4-7/16"

  • Mfr # 19141407
  • Zoro # G1156256

product price: 
$
2,511.99
/ea
Free Shipping & Returns

Key Features

Dynamic Load Capacity
91,700 lb
Bore Dia.
4 7/16 in
Static Load Capacity
126,000 lb
Temp. Range
-40 Degrees to 250 Degrees F
Dimension B
16 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19141407
Zoro #
G1156256
UPC #
-
Country of Origin
United States
Dynamic Load Capacity
91,700 lb
Item
Pillow Block Bearing
Static Load Capacity
126,000 lb
Temp. Range
-40 Degrees to 250 Degrees F
Shaft Locking Type
Set Screws
Mounting Surface to Shaft Center
4 3/4 in
Bearing Lubrication
Relubricateable
Bolt Hole Center-to-Center
13 1/2 in
Bearing Housing Material Type
Cast Iron
Bearing Insert Type
Spherical Roller
Number of Bolts
4
Max. Speed
1,150 RPM
Bearing Insert Material
Alloy Steel
Maximum Temperature
250 Degrees F
Maximum Speed
1,150 RPM
Lubricant Material
Lithium Complex Grease - NLGI #2
Number of Mount Holes
4
Static Radial Load Capacity
126,000 lbf
Seal Type
Contact
Maximum Misalignment Angle
5.5 Degrees
Minimum Temperature
-40 Degrees F
Bearing Material Grade
AISI 52100
Expansion Type
Expansion
Features
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity
Load Direction
Thrust
Mount Type
Bolt-Through
Dynamic Axial Load Capacity
91,700 lbf
Housing Material
Cast Iron
Included Bearing
Timken Spherical Roller
System of Measurement
Inch
Application
Air Handling, Conveying, Food Processing, Paper and Forestry, Screening
Bore Type
Cylindrical
Closure
Double Sealed
Internal Clearance
CN
Split Housing
Not Split
Series
M2000
For Environment
Highly Dusty and Dirty

Dimensions

Bore Dia.
4 7/16 in
Dimension B
16 1/2 in
Overall Length
16.5 in
Dimension C
4 3/4 in
Dimension G
1 5/16 in
Dimension D
13 in
Dimension M
4 3/4 in
Overall Width
5.5 in
Dimension H
2 3/4 in
Dimension J
9 1/2 in
Dimension L
6 1/8 in
Overall Height
9.5 in
Dimension N
6 1/8 in
Dimension F
3/4 in
Bolt Size
3/4 in
Dimension A
6 1/4 in
Mount Hole Center-to-Center Length
13 1/2 in
Base Height
2.75 in
Base Width
4.75 in
Bore Diameter
4 7/16 in
Center Height
4 3/4 in
Mount Hole Size
1 5/16 in
Mount Hole Center-to-Center Width
2 1/2 in
Mounting Bolt Size
3/4 in
Wire Rope Length
16.5 in
Length
16.5 in
Fits Chest Size
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity

Description

Pillow Block Bearing, Base Height 2.75 in, Base Width 4.75 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 4 7/16 in, Bore Type Cylindrical, Center Height 4 3/4 in, Closure Double Sealed, Expansion Type Expansion, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Included Bearing Timken Spherical Roller, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,150 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.