TakeUpBrg, 3-7/16", Steel, SphericalRlr
- Mfr # 19251307
- Zoro # G1154022
product price:Â
$
1,300.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-40 Degrees to 250 Degrees F
Bearing Type
Roller
Width
4 1/2 in
Height
7 13/16 in
Length
10.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19251307
- Zoro #
- G1154022
- UPC #
- -
- Country of Origin
- United States
- Item
- Take-Up Bearing Unit
- Temp. Range
- -40 Degrees to 250 Degrees F
- Bearing Type
- Roller
- Housing
- Cast Iron
- Locking Type
- Wide Slot Take Up
- Self-Aligning
- +/-1 1/2 Degrees
- Bore
- 3 7/16 in
- Housing Material
- Cast Iron
- Bearing Insert Type
- Spherical Roller
- Bearing Insert Material
- Steel
- Maximum Temperature
- 350 Degrees F
- Shaft Locking Type
- Set Screws
- Application
- Air Handling, Conveying, Food Processing, Paper and Forestry, Screening
- Minimum Temperature
- 250 Degrees F
- System of Measurement
- Inch
- Expansion Type
- Fixed
- Rolling Element Rows
- 2
- Bearing Material Grade
- AISI 52100
- Series
- M2000
- Closure
- Double Sealed
- Bearing Lubrication
- Relubricateable
- Number of Rows
- 2
- Internal Clearance
- CN
Dimensions
- Width
- 4 1/2 in
- Height
- 7 13/16 in
- Length
- 10.25 in
- Bolt Hole Size
- 1 3/4 in
- Overall Length
- 10.25 in
- Bore Diameter Tolerance
- +0.002/-0.000 in
- Bore Diameter
- 3 7/16 in
- Overall Height
- 7.812 in
- Overall Width
- 4.5 in
- Wire Rope Length
- 10.25 in
Description
Take-Up Bearing Unit, Bearing Insert Material Steel, Bearing Insert Type Spherical Roller, Bore Diameter 3 7/16 in, Closure Double Sealed, Compatible Frame Not Applicable, Expansion Type Fixed, Housing Material Cast Iron, Maximum Temperature 350 Degrees F, Minimum Temperature 250 Degrees F, Overall Height 7.812 in, Overall Length 10.25 in, Overall Width 4.5 in, Rolling Element Rows 2, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.