FlngMntBrg, 2", SphericalRlr, CastIron

  • Mfr # 19231200
  • Zoro # G1154016
product price: 
$
445.99
/ea
Free Shipping & Returns

Key Features

Includes
Non-Expansion M2000 Spherical Roller Bearing
Dynamic Load Capacity
19,000 lbf
Temp. Range
-40 Degrees to 250 Degrees F
Bore Dia.
2 in
Static Load Capacity
22,500 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19231200
Zoro #
G1154016
UPC #
-
Country of Origin
United States
Includes
Non-Expansion M2000 Spherical Roller Bearing
Item
Flange Mount Bearing
Dynamic Load Capacity
19,000 lbf
Temp. Range
-40 Degrees to 250 Degrees F
Static Load Capacity
22,500 lb
Bearing Insert Type
Spherical Roller
Bearing Housing Material Type
Cast Iron
Shaft Locking Type
Set Screws
Bearing Lubrication
Relubricateable
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 51/64 in
System of Measurement
Inch
Expansion Type
Fixed
Number of Mount Holes
4
Housing Material Finish
Painted
Lubrication Openings
Grease Fitting
Seal Type
Triple Lip
Application
Air Handling, Conveying, Food Processing, Forestry, Paper, Screening
Rolling Element Rows
2
Static Radial Load Capacity
22,500 lbf
Minimum Temperature
0 Degrees F
Bearing Material Grade
AISI 52100
Lubricant Material
Lithium Complex Grease - NLGI #2
Housing Type
Circular
Closure
Double Sealed
Housing Material Grade
Class 30
Maximum Misalignment Angle
1.5 Degrees
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction
Housing Material
Cast Iron
Bore Type
Cylindrical
Maximum Temperature
250 Degrees F
Number of Rows
2
Included Bearing
SLA10-200
Seal Material
Nitrile
Split Housing
Not Split
Series
M2000
Load Direction
Radial
Maximum Speed
2,400 RPM
Self Lubricating Bearing
No
Includes Bearing Cap
Bearing Cap Not Included
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Internal Clearance
C2

Dimensions

Bore Dia.
2 in
Dimension C
2 3/16 in
Dimension M
3 51/64 in
Dimension N
2 7/8 in
Overall Length
6 3/8 in
Dimension G
1 1/2 in
Bolt Size
7/16 in
Overall Width
3 in
Dimension F
7/16 in
Dimension D
5 3/8 in
Dimension E
7/8 in
Dimension H
1/2 in
Dimension B
6 3/8 in
Dimension A
3 in
Overall Height
2 3/16 in
Dimension L
2 7/8 in
Mount Hole Size
7/16 in
Flange Thickness
1/2 in
Bolt Circle Diameter
5.375 in
Mount Hole Center-to-Center Length
5 3/8 in
Mounting Bolt Size
7/16 in
Bore Diameter
2 in
Mount Hole Center-to-Center Height
5 3/8 in
Wire Rope Length
6 3/8 in
Length
6 3/8 in
Back Side to Center Width
0.875 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Pilot Diameter
4.5 in
Overall Diameter
6.375
Fits Chest Size
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction

Description

Flange Mount Bearing, Back Side to Center Width 0.875 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLA10-200, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,400 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews