Zoro Homepage

AC Gearmotor, 12 rpm, Open, 115V

  • Mfr # QGM-5013-1M

  • Zoro # G200461370


product price: $97.85
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QGM-5013-1M
Zoro #
G200461370
UPC #
-
Country of Origin
United States

Description

AC Gearmotor, Gearmotor Voltage 115VAC, 1 Gearmotor Phase, Max. Torque 13.0 in.-lb., Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW/CCW, Nameplate RPM 20, Open Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz, Overhung Load 3.5 lb., Input HP 1/100, Gear Ratio 140:1, Full Load Amps 0.3, Insulation Class B, Impedance Thermal Protection, Motor Type PSC, Die Cast Zinc with Steel Cover Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.