This item is Discontinued.

Molon DC Gearmotor, PM, 24VDC, Parallel CTX-2480-2 (24V)

DC Gearmotor, PM, 24VDC, Parallel (Discontinued)

  • Mfr # CTX-2480-2 (24V)
  • Zoro # G6111987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTX-2480-2 (24V)
Zoro #
G6111987
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia. (Dimension U)
1/4 in
Length Less Shaft
2 3/4 in
Height (Dimension O)
3.0 in

Details

Gearmotor Type
DC Gearmotor
Gearmotor Voltage
24V DC
Max. Torque
44.0 in-oz
Gearmotor Shaft Type
Hollow
Gearmotor Shaft Orientation
Parallel
Rear Shaft Encoder/Pulse Generator Mounting
No
Nameplate RPM
85
Gearmotor Enclosure
Open
Gearmotor Mounting Position
All Angle
No Load RPM
100
Input HP
1/64
Enclosure
Open
Reversible Shaft Output
Yes
Gear Case
Plastic
Shaft
Hollow Output
Full Load Amps
0.3
Thermal Protection
None
Application
Valves, Vending Machines
Max. Ambient Temp.
40 Degrees C
Lubrication
Grease Filled
Overhung Load
1 lb
Mounting
All Position
Rotation
Reversible
RPM Range
76 to 100
Item
Dc Gearmotor
Motor Type
Permanent Magnet DC
Voltage
24VDC
Starting Torque
33 in-lb
Shaft Orientation
Parallel
Finish
Zinc Plating
Gearmotor Rotation
CW/CCW
Brushes
Carbon

Description

DC Gearmotor, Shaft Orientation Parallel, Motor Type Permanent Magnet DC, Starting Torque 33 in-lb, Rotation Reversible, Application Valves, Vending Machines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.