Shop MOLYKOTE
See all product information
Create Account
Bearing Grease
Mfr # 4016049
Zoro # G824218541
product price:Â
$
71.19
/ea
Key Features
Environmentally Acceptable Lubricant
No
Series
Molykote 44
Application
Bearings
Container Type
Tube
Dropping Point
227 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4016049
- Zoro #
- G824218541
- UPC #
- 5413278314222
- Country of Origin
- Germany
- Item
- Bearing Grease
- Environmentally Acceptable Lubricant
- No
- Series
- Molykote 44
- Application
- Bearings
- Container Type
- Tube
- Dropping Point
- 227 Degrees C
- Thickener
- Lithium
- Maximum Operating Temperature
- 392 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Flash Point
- 214 Degrees F
- Color
- White
Description
Bearing Grease
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.