Shop MOLYKOTE
See all product information
Create Account
Electrical Insulating Compound
Mfr # 12122072
Zoro # G324218614
product price:Â
$
37.89
/ea
Key Features
Flash Point
212 Degrees F
Application
Control Cables, Electrical, Packings, Seals and O-Rings, Valves
Color
Translucent White
Series
Molykote 4
Minimum Operating Temperature
-54 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12122072
- Zoro #
- G324218614
- UPC #
- 5413278814371
- Country of Origin
- United States
Dimensions
- Container Size
- 100 g
Details
- Item
- Electrical Insulating Compound
- Flash Point
- 212 Degrees F
- Application
- Control Cables, Electrical, Packings, Seals and O-Rings, Valves
- Color
- Translucent White
- Series
- Molykote 4
- Minimum Operating Temperature
- -54 Degrees C
- Maximum Operating Temperature
- 200 Degrees C
- Standards
- NSF 51 and 61 meets 21 CFR 175.30, Kosher Pareve, Halal
Description
Electrical Insulating Compound