Shop MOLYKOTE
See all product information
Create Account
O-Ring Grease
Mfr # 4016065
Zoro # G324218515
product price:Â
$
70.95
/ea
Key Features
NLGI Viscosity Grade
2
Container Size
100 g
Maximum Operating Temperature
347 Degrees F
Series
Molykote 55
Specific Gravity
1.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4016065
- Zoro #
- G324218515
- UPC #
- 5413278314185
- Country of Origin
- Germany
Dimensions
- Container Size
- 100 g
Details
- Item
- O-Ring Grease
- NLGI Viscosity Grade
- 2
- Maximum Operating Temperature
- 347 Degrees F
- Series
- Molykote 55
- Specific Gravity
- 1.1
- Flash Point
- 212 Degrees F
- Minimum Operating Temperature
- -65 Degrees F
- Application
- Lubrication Between Rubber and Metal Parts in Pneumatic Systems in aircraft, Automotive and General Industrial Applications, Rubber and Elastomer Lubrication, Valves, Packings, Seals and O-Rings
Description
O-Ring Grease