Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classic Mattress Pad - King

  • Mfr # PNP-MP-CL-KG

  • Zoro # G811479368


product price: $28.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNP-MP-CL-KG
Zoro #
G811479368
UPC #
-
Country of Origin
China

Description

Microfiber COMFORTABLE: Get the Classic mattress protector pad that's known for its breathability; unlike fully polyester protector, Classic protector provides protection and comfort to keep your sleep nice and cool; enjoy every minute of your bedtime GREAT PROTECTION: This mattress water-resistant protector is a perfect choice if youftre considering a relaxed, soft, undisturbed and high quality mattress; Layers of Protection Microfiber Top and Polyester Bottom Layer the fill inside is 100% hollow fill fiber polyester, safe for the allergy sensitive. MATERIAL: High thread-count material make this protector durable during the long night sleeping; snuggle away with your partner for a cozy and restful nightfts sleep, no worry of waking up sweaty. The cover is made from Microfiber and the fill is of polyester, making it hypo-allergenic EASY CARE: Machine washable, which adds the convenience of washing and drying easy, too much soap can strip the protector so don't use and pad has water resistant topper helps your mattress lasts for years. EXCLUSIVE DESIGN: The fabric keeps the air flow circulating giving you a comfortable nightfts sleep, stretch-to-fit design easily fits up to 15in deep mattresses; suited for personal use or a guest bed, the polyester mattress protector makes a versatile addition to your home

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.