Shop MONARCH
See all product information
Create Account
Label Guns, Blk, Paper
- Mfr # 6555
- Zoro # G722784261
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Number of Lines
1
Color
Black
Material
Paper
Product Type
Pricing Gun
Characters per Line
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6555
- Zoro #
- G722784261
- UPC #
- -
- Country of Origin
- China
Details
- Number of Lines
- 1
- Color
- Black
- Material
- Paper
- Product Type
- Pricing Gun
- Characters per Line
- 8
- Series
- 1131
- Shell Material
- Paper
- Wire Color
- Black
Description
Label Guns, Label Height Not Applicable, Label Width Not Applicable, Number of Lines 1, Characters per Line 8, Color Black, Material Paper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.