Shop SPECIALTY STORE SERVICES
See all product information
Create Account
Tag Fastener, 1 in L, Straight
- Mfr # 6309
- Zoro # G022784251
product price:Â
$
7.35
/ea
Sold in multiples of 2 for
$14.70
Key Features
Overall Length
1 in
Shape
Straight
Color
Clear
Product Type
Tagging Fastener
Compatible Product Type
Tagging Gun
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6309
- Zoro #
- G022784251
- UPC #
- -
- Country of Origin
- China
- Shape
- Straight
- Color
- Clear
- Product Type
- Tagging Fastener
- Item
- Tag Fastener
- Compatible Product Type
- Tagging Gun
- Material
- Plastic
- Shell Material
- Plastic
- Wire Color
- Clear
- Traction Material
- Plastic
Dimensions
- Overall Length
- 1 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Tag Fastener, 1 in L, Straight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.