Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Unit, 1 Stage, 115/230VAC, 1500 psi

  • Mfr # M-4504-0158

  • Zoro # G9987634


product price: $682.99
/ea
Free Shipping & Returns

Key Features

Power Source - Power Units
AC Power
Voltage
115/230V AC
Nominal Flow
0.5 gpm
Max. Pressure
1,500 psi
Reservoir Capacity
1.6 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-4504-0158
Zoro #
G9987634
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
26 3/32 in
Overall Height
8 15/16 in
Overall Width
10 29/32 in
Pressure Port Thread Size
9/16"-18 (SAE 6)
Return Port Thread Size
9/16"-18 (SAE 6)

Details

Power Source - Power Units
AC Power
Voltage
115/230V AC
Nominal Flow
0.5 gpm
Max. Pressure
1,500 psi
Reservoir Capacity
1.6 gal
Item
Hydraulic Power Unit
HP
0.5 hp
RPM
1,800 RPM
Number of Stages
1
Mounting
Horizontal
Phase
1
Return Port
9/16"-18 (SAE 6)
Hz
60/50
Pressure Port
9/16"-18 (SAE 6)
Built-In Features
Load Holding Check Valve and Adjustable Relief Valve
Full Load Amps
10.0/4.2-5.0 A
Circuit Design
Single or Double Acting
Frame Design - Hydraulic Power Units
Compact
Pump Stage
1
Hydraulic Pump Type
Gear
Number of Phases
1
Mounting Orientation - Power Units
Horizontal
Hertz
50/60 Hz

Description

Hydraulic Power Unit, Circuit Design Single or Double Acting, Power Source - Power Units AC Power, 0.5 hp HP, RPM 1,800 RPM, 115/230V AC, 50/60 Hz Hertz, Number of Phases 1, Full Load Amps 10.0/4.2-5.0 A, Pump Stage 1, Max. Pressure 1,500 psi, Nominal Flow 0.5 gpm, Reservoir Capacity 1.6 gal, Overall Length 26 1/8 in, Overall Width 10 15/16 in, Overall Height 8 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.