Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Unit, 1 Stage, 12VDC, 3000 psi

  • Mfr # M-3554-0157

  • Zoro # G9987467


product price: $716.99
/ea
Free Shipping & Returns

Key Features

Power Source - Power Units
DC Power
Voltage
12V DC
Nominal Flow
2.5 gpm
Max. Pressure
3,000 psi
Reservoir Capacity
1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-3554-0157
Zoro #
G9987467
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
18 3/8 in
Overall Width
8 1/8 in
Overall Height
7 19/32 in
Pressure Port Thread Size
1/4"-18 NPT
Return Port Thread Size
1/4"-18 NPT

Details

Power Source - Power Units
DC Power
Voltage
12V DC
Nominal Flow
2.5 gpm
Max. Pressure
3,000 psi
Reservoir Capacity
1 gal
Mounting
Horizontal/Vertical
Pressure Port
1/4"-18 NPT
Built-In Features
Adjustable Relief Valve, Double Pilot Operated Check Valves
Item
Hydraulic Power Unit
Return Port
1/4"-18 NPT
Number of Stages
1
Control Valve
4 Way/2 Position
HP
2.1 hp
Full Load Amps
275 A
Mounting Orientation - Power Units
Horizontal or Vertical
Frame Design - Hydraulic Power Units
Compact
Circuit Design
Double Acting
Control Valve Configuration
4-Way/2-Position
Pump Stage
1
Hydraulic Pump Type
Gear

Description

Hydraulic Power Unit, Circuit Design Double Acting, Power Source - Power Units DC Power, 2.1 hp HP, 12V DC, Full Load Amps 275 A, Pump Stage 1, Max. Pressure 3,000 psi, Nominal Flow 2.5 gpm, Reservoir Capacity 1 gal, Overall Length 18 3/8 in, Overall Width 8 1/8 in, Overall Height 7 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.