Zoro Homepage

Power Unit, 1 Stage, 24VDC, 3000 psi

  • Mfr # M-3519-0421

  • Zoro # G9987433


product price: $651.99
/ea
Free Shipping & Returns

Key Features

Power Source - Power Units
DC Power
Voltage
24V DC
Nominal Flow
3.4 gpm
Max. Pressure
3,000 psi
Reservoir Capacity
0.6 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-3519-0421
Zoro #
G9987433
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
7 1/2 in
Overall Length
16 3/8 in
Overall Height
7 1/2 in
Pressure Port Thread Size
9/16"-18 (SAE 6)

Details

Power Source - Power Units
DC Power
Voltage
24V DC
Nominal Flow
3.4 gpm
Max. Pressure
3,000 psi
Reservoir Capacity
0.6 gal
Control Valve
2 Way/2 Position
Pressure Port
9/16"-18 (SAE 6)
Mounting
Horizontal/Vertical
Number of Stages
1
Item
Hydraulic Power Unit
Built-In Features
Adjustable Relief Valve, Flow Control, Load Holding Check Valve
HP
2.8 hp
Full Load Amps
180 A
Hydraulic Pump Type
Gear
Frame Design - Hydraulic Power Units
Compact
Circuit Design
Single Acting
Application
Lift Truck Power Unit
Control Valve Configuration
2-Way/2-Position
Mounting Orientation - Power Units
Horizontal or Vertical
Pump Stage
1

Description

Hydraulic Power Unit, Circuit Design Single Acting, Power Source - Power Units DC Power, 2.8 hp HP, 24V DC, Full Load Amps 180 A, Pump Stage 1, Max. Pressure 3,000 psi, Nominal Flow 3.4 gpm, Reservoir Capacity 0.6 gal, Overall Length 16 3/8 in, Overall Width 7 1/2 in, Overall Height 7 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.