Shop MONARCH SPECIALTIES

Table Set, 3pcs Set, Coffee, End, Side, Accent, Living Room, Metal, Laminate, Black Marble Look

  • Mfr # I 7954P

  • Zoro # G204835931


product price: 
$
203.99
/ea
Free Shipping & Returns

Key Features

Width
42.25
Height
18.25
Tabletop Material
Particle Board,Metal
Finish
MARBLE-LOOK
Weight Capacity
66 lbs
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
I 7954P
Zoro #
G204835931
UPC #
680796079314
Country of Origin
China
Tabletop Material
Particle Board,Metal
Tabletop Color
Black
Finish
MARBLE-LOOK
Weight Capacity
66 lbs
Includes
Parts and assembly instructions included

Description

This beautiful 3-piece set will soon be the centerpiece of your living room. Including one rectangular coffee table and two end tables, the living room table set features a smooth black marble-look table top, dressing up your living room décor like never before. Thanks to a rich black metal X design frame that is super sturdy, the 3 tables will blend with just about any décor and they are perfect for photo frames, plants and other decorations.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.