Prospero Travertine Coffee Table
- Mfr # 270-14715-ZORO
- Zoro # G523547614
product price:Â
$
625.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Mango Wood
Tabletop Material
Tabletop: Travertine; Underneath Tabletop: MDF
Width
30 in
Height
18 in
Length
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 270-14715-ZORO
- Zoro #
- G523547614
- UPC #
- 193271497997
- Country of Origin
- China
- Frame Material
- Mango Wood
- Tabletop Material
- Tabletop: Travertine; Underneath Tabletop: MDF
- Tabletop Color
- Travertine, Walnut Brown
- Style
- Modern
- Assembled/Unassembled
- Assembled
- For Use With
- Living Room
Dimensions
- Width
- 30 in
- Height
- 18 in
- Length
- 30 in
Description
Envelop your space with the artisanal refinement of the sleek Prospero coffee table. Made in India, this modern piece consists of a solid mango wood frame fitted with a travertine tabletop. The elevated top further accentuates the dynamic texture of the material while serving as a fantastic anchor piece in open layouts. The Prospero will arrive fully assembled and utilizes slim, arching legs for a clean and minimalist look with excellent stability. Maximizing surface area with unmatched poise, the Prospero coffee table is a robust statement piece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.