Shop MONARCH SPECIALTIES
See all product information
Create Account
Accent Chair, 29-in. h, Upholstered, Living Room, Rust Fabric, Walnut Metal Legs, Contemporary
- Mfr # I 8002
- Zoro # G324155469
product price:
$
224.99
/ea
Free Shipping & Returns
Key Features
Material
Foam,Metal,Plywood,Polyester
Overall Length
29 in
Overall Width
27 in
Arm Style
Contemporary,Modern
Overall Height
32.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 8002
- Zoro #
- G324155469
- UPC #
- 680796100407
- Country of Origin
- China
- Material
- Foam,Metal,Plywood,Polyester
- Item
- Accent Chair
- Color
- Rust
- Arm Style
- Contemporary,Modern
- Includes
- Parts and Assembly Guide
- Weight Capacity
- 275 lbs
Dimensions
- Overall Length
- 29 in
- Overall Width
- 27 in
- Overall Height
- 32.5 in
Description
Enhance your living room with this beautifully designed accent chair, offering a refined balance of contemporary elegance and everyday comfort. Standing 29" high, this armchair showcases a fashionable style that makes it a standout choice for modern interiors. Upholstered in soft, rust fabric, it brings comfortable warmth and sophistication to your space while blending effortlessly with contemporary décor. Plush foam cushioning and soft touch fabric create an inviting seating experience, making it the perfect place to relax at the end of the day or enjoy quiet moments at home. Durable construction ensures lasting quality, with a solid engineered wood frame paired with sleek walnut metal legs for reliable support and a clean, modern aesthetic. Thoughtfully designed for convenience, the chair is easy to assemble so you can enjoy its comfort and style without delay. Whether styled as a statement piece or a cozy seating option, it delivers timeless appeal, sturdy construction, and a fashionable style that completes your living space.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.