Shop MONARCH SPECIALTIES
See all product information
Create Account
Accent Chair, 29-in. h, Upholstered, Living Room, Turquoise Fabric, Walnut Metal Legs, Contemporary
- Mfr # I 8006
- Zoro # G224155385
product price:
$
224.99
/ea
Free Shipping & Returns
Key Features
Overall Width
27 in
Includes
Parts and Assembly Guide
Overall Length
29 in
Overall Height
32.5 in
Weight Capacity
275 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 8006
- Zoro #
- G224155385
- UPC #
- 680796100421
- Country of Origin
- China
- Color
- Turquoise
- Includes
- Parts and Assembly Guide
- Item
- Accent Chair
- Weight Capacity
- 275 lbs
- Material
- Foam,Metal,Plywood,Polyester
- Arm Style
- Contemporary,Modern
Dimensions
- Overall Width
- 27 in
- Overall Length
- 29 in
- Overall Height
- 32.5 in
Description
Enhance your living room with this beautifully designed accent chair, offering a refined balance of contemporary elegance and everyday comfort. Standing 29" high, this armchair showcases a fashionable style that makes it a standout choice for modern interiors. Upholstered in soft, turquoise fabric, it brings comfortable warmth and sophistication to your space while blending effortlessly with contemporary décor. Plush foam cushioning and soft touch fabric create an inviting seating experience, making it the perfect place to relax at the end of the day or enjoy quiet moments at home. Durable construction ensures lasting quality, with a solid engineered wood frame paired with sleek walnut metal legs for reliable support and a clean, modern aesthetic. Thoughtfully designed for convenience, the chair is easy to assemble so you can enjoy its comfort and style without delay. Whether styled as a statement piece or a cozy seating option, it delivers timeless appeal, sturdy construction, and a fashionable style that completes your living space.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.